Buy more than* S$200* and get FREE SHIPPING

Rubber Stopper

5.00 (3)
Color
Black
Material
Natural Rubber
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Dimensions (Height H x Width W x Depth D) (mm) TRUSCO Part Number Dimension (phi x Height H) (mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimensions (Height H x Width W x Depth D) (mm) TRUSCO Part Number Dimension (phi x Height H) (mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 50x30 5 1Box(4PC) 1 GD-50-1 09388881 11.49 SGD
Shipped after 2017-12-14
1-1775 90x80x50 381-5081 - 6 1Box(4PC) 1 GL-89-1 09388924 32.60 SGD
In stock
1-1775 47x64x40 381-5005 - 4 1Box(4PC) 1 GD-290 09388933 20.32 SGD
Shipped after 2017-12-14
- - - 36x36 6 1Box(4PC) 1 GD-36-1 09388863 6.19 SGD
In stock
- - 381-5030 45x45 4 1Box(4PC) 1 GD-45-1 09388872 10.08 SGD
In stock
- - - 60x33 6 1Box(4PC) 1 GD-60-1 09388897 13.69 SGD
In stock
- 33x60x50 381-5072 - 6 1Box(4PC) 1 GD-65-1 09388915 13.84 SGD
In stock
- - 381-4998 66x39 4 1Box(4PC) 1 GD-270 09388906 18.78 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Obstacle stop
5
From Japan
On 2017-09-16 15:45:18
I ordered it because there was a standard of a good size exactly.
This review is about item#9388933.
Chair foot
5
From Japan
On 2017-05-22 20:55:39
Although it is different in usage, I attached this rubber stopper to the seat removed from the car and made it into the chair of the room. It will be nice to remove the seat rail and fix it with M8 bolts. Caution Because the hole is Φ 6, open it to Φ 8.
This review is about item#9388897.
A battle - perch stop.
5
From Japan
On 2016-12-13 15:56:27
I am extremely satisfied with the goods perfect for the ideal and I am delighted so much.
This review is about item#9388863.

Related Products