Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Car Stop With Hole

4.50 (4)
Color
Black
Material
Natural Rubber
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Mounting Hole Diameter (phi mm) Weight (kg) TRUSCO Part Number Dimensions (Height H x Width W x Thickness t)(mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Mounting Hole Diameter (phi mm) Weight (kg) TRUSCO Part Number Dimensions (Height H x Width W x Thickness t)(mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2854 6 0.67 387-4206 70x70x7 330 1PC 1 CSG70-330W 09388967 22.99 SGD
In stock
- - - - 100x100x8 100 1PC 1 CSG100-100S 09388942 11.99 SGD
In stock
2-2854 6 1.43 387-4141 100x100x8 330 1PC 1 CSG100-330W 09388976 28.99 SGD
In stock
2-2854 6 1.48 387-4168 50x50x7 1000 1PC 1 CSG50-1000W 39604336 43.99 SGD
In stock
2-2854 6 2.09 387-4192 70x70x7 1000 1PC 1 CSG70-1000W 39604345 49.99 SGD
In stock
2-2854 6 - 387-4133 100x100x8 1000 1PC 1 CSG100-1000W 39604327 67.99 SGD
In stock
- 6 0.43 387-4176 50x50x7 330 1PC 1 CSG50-330W 09388951 18.99 SGD
In stock
- 6 0.63 387-4184 50x50x7 450 1PC 1 CSG50-450W 09388985 23.99 SGD
In stock
- 6 0.92 387-4214 70x70x7 450 1PC 1 CSG70-450W 09388994 29.99 SGD
In stock
- 6 1.93 387-4150 100x100x8 450 1PC 1 CSG100-450W 09389003 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Newly built stores Steel doors per door
5
From Japan
On 2017-09-25 17:17:55
Shimamuras are entering as new tenants as tenants, but there are designation of used shapes and sizes for steel door door hits per wall (wall attachment).
This review is about item#9388942.
Bus stop of apartment
4
From Japan
On 2017-09-06 21:33:50
It is convenient if there is another mounting hole. The size was exactly right.
This review is about item#39604345.
Used as a stopper for the container truck not touching the wall surface to prevent contamination from the wall surface
5
From Japan
On 2015-05-21 08:41:27
Because it is made of rubber, it does not break, and there is thickness, so we have stopped with heavy container carriage. It was light and easy to install because the screw holes are also open. I appreciate it if there is something longer than 1 meter.
This review is about item#39604336.
As a garage cushion
4
From Japan
On 2013-10-27 02:03:38
It was enough for the price.
This review is about item#39604336.

Related Products