Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (Height H x Width W x Thickness t)(mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Height H x Width W x Thickness t)(mm) Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50x50x7 330 - 1PC 1 CSG50-330 09389012 17.31 SGD
In stock
70x70x7 330 - 1PC 1 CSG70-330 09389021 21.27 SGD
In stock
100x100x8 330 - 1PC 1 CSG100-330 09389037 28.04 SGD
In stock
50x50x7 450 EPDM rubber (ethylene propylene rubber) 1PC 1 CSG50-450 09389046 22.40 SGD
In stock
70x70x7 450 - 1PC 1 CSG70-450 09389055 29.33 SGD
In stock
100x100x8 450 - 1PC 1 CSG100-450 09389064 35.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Contact prevention of car
5
From Japan
On 2016-11-11 15:24:02
Satisfied with the good quality of the imagination street. It is also solid adhesive tape.
This review is about item#9389012.
Per car rubber
1
From Japan
On 2016-11-04 19:14:09
Cracking rubber at one time, it can no longer be used. Useless
This review is about item#9389037.
Use in the reinforcement of the track
2
From Japan
On 2014-06-16 15:38:10
Wall thickness useless thin. Also weak for products Paste of mono
This review is about item#09389064.

Related Products