Buy more than* S$200* and get FREE SHIPPING

Scissors, Sharp, Small, And Straight

5.00 (1)
AS ONE Part Number
2-541-01
Overall Length (mm)
120
Material
Stainless steel (SUS420-J2)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.15 09390272 50.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dissection work
5
From Japan
On 2016-07-30 09:13:10
Hard shells are also crispy and good to use
This review is about item#09390272.

Related Products