Buy more than* S$200* and get FREE SHIPPING

Coolant Proof Micrometer, "Quantu Mike"

5.00 (1)
Battery Life
1.2 years
Minimum Displayed Amount (mm)
0.001
...see all>
Product Options
ADD TO CART
Measuring Range (mm) Weight (g) Parallelism (microm) TRUSCO Part Number Dimensions b (mm) Flatness (microm) Measuring Force (N) Dimensions a (mm) 2014 TRUSCO Published Page Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (mm) Weight (g) Parallelism (microm) TRUSCO Part Number Dimensions b (mm) Flatness (microm) Measuring Force (N) Dimensions a (mm) 2014 TRUSCO Published Page Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 to 50 325 1 or less 336-0458 32 0.3 or less 7 to 12 9.8 1-0799 25 1PC 1 MDE-50MJ 09403116 -
Discontinued
[x]
25 to 50 325 1 or less 336-0466 32 0.3 or less 7 to 12 9.8 1-0799 25 1PC 1 MDE-50PJ 09403134 -
Discontinued
[x]
0 - 25 265 Less than 1 336-0431 25 Below 0.3 7 - 12 9 - 0 1PC 1 MDE-25MJ 09403107 -
Discontinued
[x]
0 - 25 265 Less than 1 336-0440 25 Below 0.3 7 - 12 9 - 0 1PC 1 MDE-25PJ 09403125 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Thickness measurement of wood plywood etc.
5
From Japan
On 2014-07-25 07:23:19
Liquid crystal is also large in digital display and easy to see. It is easy to handle and easy to handle because the size is just right.
This review is about item#09403107.

Related Products