Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension B Dimension d (mm) Dimension A (mm phi) Application Bolt Hole Diameter (phimm) Nominal Diameter (A) Dimensions p (mm) Dimensions C (mm) Surface Processing Dimensions D (mm) Dimension F (mm) Dimension t (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension B Dimension d (mm) Dimension A (mm phi) Application Bolt Hole Diameter (phimm) Nominal Diameter (A) Dimensions p (mm) Dimensions C (mm) Surface Processing Dimensions D (mm) Dimension F (mm) Dimension t (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M10x30L 19 139.8 - 10 125 30 38 Electro-galvanized finish 65 8 2.6 5 1PC 1 10324-0130 34926071 3.70 SGD
In stock
M12x45L 20 165.2 - 14 150 33 50 Electro-galvanized finish 70 8 3.2 6 1PC 1 10324-0144 34926087 4.08 SGD
In stock
M6x20L 12.5 21.7 Vertical band for SGP pipes 7.0 15 20 25 Electrogalvanizing finishing 45 6.0 1.2 1/2 1PC 1 10324-0017 09402784 0.69 SGD
In stock
M6x20L 12.5 27.2 Vertical band for SGP pipes 7.0 20 20 25 Plated with electrified calcium 45 6.0 1.2 3/4 1PC 1 10324-0021 09402793 0.78 SGD
In stock
M6x20L 12.5 34.0 Vertical band for SGP pipes 7.0 25 20 25 Plated with electrified calcium 45 6.0 1.2 1 1PC 1 10324-0036 09402802 0.93 SGD
In stock
M6x20L 12.5 42.7 Vertical band for SGP pipes 7.0 32 20 25 Electrogalvanizing finishing 45 6.0 2.0 1 1/4 1PC 1 10324-0055 09402811 1.07 SGD
In stock
M6x20L 12.5 48.6 Vertical band for SGP pipes 7.0 40 20 25 Electrogalvanizing finishing 45 6.0 2.0 1 1/2 1PC 1 10324-0060 09402827 1.16 SGD
In stock
M6x20L 12.5 60.5 Vertical band for SGP pipes 7.0 50 20 25 Electrogalvanizing finishing 45 6.0 2.0 2 1PC 1 10324-0074 09402836 1.36 SGD
In stock
M8x25L 12.5 76.3 Vertical band for SGP pipes 10 65 20 32 Plated with electrified calcium 45 6.0 2.6 2 1/2 1PC 1 10324-0089 09402845 2.32 SGD
In stock
M8x25L 12.5 89.1 Vertical band for SGP pipes 10 80 20 32 Plated with electrified calcium 45 6.0 2.6 3 1PC 1 10324-0093 09402854 2.76 SGD
In stock
M8x25L 12.5 114.3 Vertical band for SGP pipes 10 100 20 32 Plated with electrified calcium 45 6.0 2.6 4 1PC 1 10324-0125 09402863 3.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Support of the piping
5
From Japan
On 2016-10-21 17:29:24
In beautiful making it was very firm, you can use with confidence.
This review is about item#9402784.
Fixtures
3
From Japan
On 2015-10-05 14:20:29
Usual choice !!
This review is about item#09402827.
100mm (4in) have been used in the fixation of the PVC pipe.
5
From Japan
On 2014-06-16 15:56:40
The Tatsukan band that has been conventionally used, although the price is cheap, the plate thickness was a lack of strength is thin. I thing durable plate thickness is thick is sold at the store of DIY, but because the price is several times, had been hesitant to use. Because the thing that quantitative much use, I think that you're selling cheaply somewhere, I found looking on the net. I tried to use, easy to not bend to if there is a sufficient thickness, there is also the previous one and compatibility, we are very handy. Of price also, in a slightly higher degree than those that had been conventionally used, as the replacement I believe it is the best.
This review is about item#09402863.
Fixed additional pipe
4
From Japan
On 2014-05-08 01:09:40
It seems weak to rust because there is moisture, change the next scheduled stainless steel.
This review is about item#09402811.
Water supply of fixed
5
From Japan
On 2012-08-25 20:54:33
Nominal diameter 13 also want to handle
This review is about item#09402784.
It fixed the pipe.
5
From Japan
On 2012-05-20 14:13:41
We are satisfied in as expected.
This review is about item#09402793.

Related Products