Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

VP with Tongue Hanging

5.00 (1)
Purpose
Hanging pipe for VP pipe
Hanging Bolt Diameter
W3/8
...see all>
Product Options
ADD TO CART
Compatible Pipe Outside Diameter (phi mm) Nominal Diameter (A) Screw Diameter x Length (mm) Dimensions C (mm) Surface Processing Dimensions D (mm) Dimension t (mm) Nominal Diameter (B) Dimension H (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Pipe Outside Diameter (phi mm) Nominal Diameter (A) Screw Diameter x Length (mm) Dimensions C (mm) Surface Processing Dimensions D (mm) Dimension t (mm) Nominal Diameter (B) Dimension H (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
140 125 M8 x 25 (bolts) 32 Electro-galvanized finish 36 2 125 138 - 1PC 1 10158-0122 34926096 4.99 SGD
Shipped after 2018-06-26
165 150 M8 x 25 (bolts) 32 Electro-galvanized finish 36 2 150 150 - 1PC 1 10158-0137 34926105 5.99 SGD
Shipped after 2018-06-26
22 - M6 x 25 (bolts) 25 Electro-galvanized finish 26 1.0 - 65 15A 1PC 1 10158-0029 09402696 1.99 SGD
In stock
89 75 M8 x 25 (bolts) 32 Electro-galvanized finish 26 1.0 75 105 75A 1PC 1 10158-0103 09402766 2.99 SGD
In stock
38 30 M6 x 25 (bolts) 25 Electro-galvanized finish 26 1 30 73 30A 1PC 1 10158-0245 09402723 1.99 SGD
In stock
76 65 M8 x 25 (bolts) 32 Electro-galvanized finish 26 1.0 65 98 65A 1PC 1 10158-0086 09402757 2.99 SGD
In stock
18 10 M6x25 (locking bolt) 25 Electrogalvanizing finishing 26 1.0 13 63 - 1PC 1 10158-0014 09402687 1.99 SGD
In stock
26 20 M6x25 (locking bolt) 25 Plated with electrified calcium 26 1.0 20 67 - 1PC 1 10158-0033 09402705 1.99 SGD
In stock
32 25 M6x25 (locking bolt) 25 Electrogalvanizing finishing 26 1.0 25 70 - 1PC 1 10158-0048 09402714 1.99 SGD
In stock
48 40 M6x25 (locking bolt) 25 Plated with electrified calcium 26 1.0 40 78 - 1PC 1 10158-0250 09402732 1.99 SGD
In stock
60 50 M6x25 (locking bolt) 25 Electrogalvanizing finishing 26 1.0 50 84 - 1PC 1 10158-0264 09402741 1.99 SGD
In stock
114 100 M8x25 (locking bolt) 32 Plated with electrified calcium 26 1.0 100 117 - 1PC 1 10158-0118 09402775 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fastening of piping
5
From Japan
On 2014-11-24 14:18:35
Although the price is cheap, I do not feel the difference with the high thing. It was made in Vietnam.
This review is about item#09402723.

Related Products