Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Surface Processing Dimensions D (mm) Dimension F (mm) Dimension t (mm) Nominal Diameter (B) Application Compatible Pipe Outside Diameter (phi mm) Nominal Diameter (A) Screw Diameter x Length (mm) Dimensions p (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Dimensions D (mm) Dimension F (mm) Dimension t (mm) Nominal Diameter (B) Application Compatible Pipe Outside Diameter (phi mm) Nominal Diameter (A) Screw Diameter x Length (mm) Dimensions p (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electro-galvanized finish 55 8 2 125 - 140 125 M8 x 25 (bolts) 27 32 1PC 1 10331-0134 34926114 3.99 SGD
Shipped after 2018-02-23
Electro-galvanized finish 55 8 2 150 - 165 150 M8 x 25 (bolts) 27 32 1PC 1 10331-0149 34926123 4.99 SGD
Shipped after 2018-02-23
Electrogalvanizing finishing 45 6.0 1.0 13 Vertical band for VP pipes 18 10 M6x20 (locking bolt) 20 25 1PC 1 10331-0011 09402872 0.99 SGD
In stock
Plated with electrified calcium 45 6.0 1.0 16 Vertical band for VP pipes 22 15 M6x20 (locking bolt) 20 25 1PC 1 10331-0026 09402881 0.99 SGD
In stock
Plated with electrified calcium 45 6.0 1.0 20 Vertical band for VP pipes 26 20 M6x20 (locking bolt) 20 25 1PC 1 10331-0045 09402897 0.99 SGD
In stock
Electrogalvanizing finishing 45 6.0 1.0 1 Vertical band for VP pipes 32 25 M6x20 (locking bolt) 20 25 1PC 1 10331-0050 09402906 0.99 SGD
In stock
Plated with electrified calcium 45 6.0 1.0 30 Vertical band for VP pipes 38 30 M6x20 (locking bolt) 20 25 1PC 1 10331-0172 09402915 0.99 SGD
In stock
Electrogalvanizing finishing 45 6.0 1.0 40 Vertical band for VP pipes 48 40 M6x20 (locking bolt) 20 25 1PC 1 10331-0187 09402924 0.99 SGD
In stock
Electrogalvanizing finishing 45 6.0 1.0 50 Vertical band for VP pipes 60 50 M6x20 (locking bolt) 20 25 1PC 1 10331-0191 09402933 1.99 SGD
In stock
Plated with electrified calcium 45 6.0 1.0 65 Vertical band for VP pipes 76 65 M8x25 (locking bolt) 20 32 1PC 1 10331-0098 09402942 1.99 SGD
In stock
Electrogalvanizing finishing 45 6.0 1.0 75 Vertical band for VP pipes 89 75 M8x25 (locking bolt) 20 32 1PC 1 10331-0115 09402951 1.99 SGD
In stock
Plated with electrified calcium 45 6.0 1.0 100 Vertical band for VP pipes 114 100 M8x25 (locking bolt) 20 32 1PC 1 10331-0120 09402967 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
As water supply construction T foot band
5
From Japan
On 2017-10-04 16:14:46
I was able to use it without any change from what I purchased at a material store. Although there are no stocks as a material store, and I have to visit a material store many times, I was able to use a lot of orders and usability as usual things. If the material cost can be suppressed, material cost presented to customers will be reduced, so ☆ Since there are a lot of redrawing work, the hardware will soon disappear so I think I will repeat again soon ☆
This review is about item#9402897.
Piping work
5
From Japan
On 2017-01-17 20:34:36
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#9402897.
Used as a support plate for load
5
From Japan
On 2016-12-13 17:15:31
It can not be helped that the material pressure is thin. I was born enough of use
This review is about item#9402906.
For piping
5
From Japan
On 2016-05-24 09:54:06
Price satisfaction.
This review is about item#09402897.
To fix the fence
4
From Japan
On 2015-08-24 20:01:09
I found a part that fixes the fence to a single pipe, I found it. The price was also cheap, I did a nice shopping.
This review is about item#09402924.
Pipe fixing
5
From Japan
On 2015-01-18 21:39:01
It was cheaper and better than buying at a nearby home center.
This review is about item#09402897.
Fastening of piping
5
From Japan
On 2014-11-24 14:15:22
Although the price is cheap, it is useless unchanged.
This review is about item#09402881.

Related Products