Buy more than* S$200* and get FREE SHIPPING

SGW, MSG Type Caster, Swivel Caster, Rubber Wheel

4.67 (3)
Brake
None
...see all>
Product Options
ADD TO CART
Shape Material (Wheel) Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Mounting Dimentsion X x Y(X1 x Y2)(mm) Attachment Height H (mm) Wheel No. Mounting Seat A x B (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Material (Wheel) Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Mounting Dimentsion X x Y(X1 x Y2)(mm) Attachment Height H (mm) Wheel No. Mounting Seat A x B (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Foil with rubber car - 100 120 35 68x68(71x71) 132 M520 90x90 unichrome plating 32 1PC 1 MSG-100TM 09411823 -
Discontinued
[x]
- Foil with rubber car - 125 150 40 75x75(90x90) 168 M520 110x110 unichrome plating 38 1PC 1 MSG-125TM 09411832 -
Discontinued
[x]
- Gum 8.5 65 50 30 55x42 84 G110 72x60 unichrome plating 25 1PC 1 SGW-65R 09411805 -
Discontinued
[x]
- Gum 8.5 50 40 30 55x42 72 G110 72x60 unichrome plating 25 1PC 1 SGW-50R 09411796 -
Discontinued
[x]
Freely car Foil with Rubber Car 11 150 160 45 75 x 75 (90 x 90) 190 M520 110 x 110 UNIQLO over rhodium plated 40 1PC 1 MSG-150TM 09411841 -
Discontinued
[x]
Swivel Gum 8.5 75 60 30 55x42 93 G110 72x60 UNIQLO over rhodium plated 25 1PC 1 SGW-75R 09411814 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for moving wagon on the stage
5
From Japan
On 2014-12-03 13:20:55
Although it was insufficient as an allowable load, we increased the quantity and distributed the load, so it was good that the movement became smooth as a result. Although it was a product of stock limit, it was cheap even if it was done anyhow, even if we increased the quantity, I was very satisfied with the cost.
This review is about item#09411814.
Rice carry
5
From Japan
On 2014-06-17 16:44:21
Because it is a narrow place, I use this caster after cutting the veneer according to the width of the aisle
This review is about item#09411796.
I use it for a dolly.
4
From Japan
On 2008-04-02 11:43:50
It is outstanding rolling of the wheel. It may be a bargain if size matches.
This review is about item#09411832.

Related Products