Buy more than* S$200* and get FREE SHIPPING

Saddle Band

4.38 (29)
Dimension G (phi mm)
4
...see all
Product Options
ADD TO CART
Dimensions C (mm) Dimension t (mm) Nominal Diameter (B) Purpose Compatible Pipe Outside Diameter (phi mm) Nominal Diameter (A) Dimensions p (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimension t (mm) Nominal Diameter (B) Purpose Compatible Pipe Outside Diameter (phi mm) Nominal Diameter (A) Dimensions p (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 0.5 3/4 - 27.2 20 52 1box(150pc) 1 10430-0058 11674294 21.15 SGD
In stock
21 0.5 1 - 34.0 25 60 1box(100pc) 1 10430-0062 11674303 19.09 SGD
In stock
21 0.5 1-1/4 - 42.7 32 68 1box(100pc) 1 10430-0077 11674312 26.07 SGD
In stock
19 0.5 3/8 - 17.3 13 38 1box(150pc) 1 10430-0039 11674276 15.22 SGD
In stock
19 0.5 1/2 - 21.7 16 47 1box(150pc) 1 10430-0043 11674285 15.22 SGD
In stock
21 0.8 1-1/2 - 48.6 40 73 1box(80pc) 1 10430-0081 11674337 24.82 SGD
In stock
19 0.5 3/8 Saddle band for small diameter SGP pipe 17.3 13 38 1PC 1 10430-0039 09412277 0.11 SGD
In stock
19 0.5 1/2 Saddle band for small diameter SGP pipe 21.7 16 47 1PC 1 10430-0043 09412286 0.12 SGD
In stock
19 0.5 3/4 Saddle band for small diameter SGP pipe 27.2 20 52 1PC 1 10430-0058 09412295 0.19 SGD
In stock
21 0.5 1 Saddle band for small diameter SGP pipe 34.0 25 60 1PC 1 10430-0062 09412304 0.22 SGD
In stock
21 0.5 1-1/4 Saddle band for small diameter SGP pipe 42.7 32 68 1PC 1 10430-0077 09412313 0.45 SGD
In stock
21 0.8 1-1/2 Saddle band for small diameter SGP pipe 48.6 40 73 1PC 1 10430-0081 09412322 0.35 SGD
In stock
21 0.8 2 Saddle band for small diameter SGP pipe 60.5 50 87 1PC 1 10430-0096 09412331 0.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 4
3 star 3
2 star 0
1 star 2
Review Rating: 4.38
29 Customer Reviews
The reviews are automatic translation.
Fixing of the single tube pipe
5
From Japan
On 2017-02-21 21:53:36
I found here in the neighborhood of the home improvement rather than the size of a single tube. Number to make a car port in a single tube was saved cheap because many necessary, but still not short of, I bought another box, strength is also alright, tricky thing was to use the larger amount.
This review is about item#11674337.
Support hose
5
From Japan
On 2017-02-11 08:25:51
The watering hose we use as a support bracket to crawl along the wall. It is very good because it is inexpensive.
This review is about item#09412286.
Used to attach a plate of 2 × 4 in a single tube of 48.6
5
From Japan
On 2017-01-23 17:47:19
Wall thickness is thin, but it was strength in anxiety, we are happy to be surprisingly firmly fastened. In a place that does not so much seek strength, if you do not be exposed to rain, I think that it is a good trade because the easy and cheap.
This review is about item#9412322.
Still, I do not use
4
From Japan
On 2017-01-22 14:52:41
This saddle was bought for hooking the safety belt. But, I do not use yet. I think good commodity.
This review is about item#9412277.
Used to stop a poly-wave plate in the pipe
5
From Japan
On 2016-08-16 07:40:28
Price than home improvement was considerably cheaper.
This review is about item#09412304.
For single tube pipe
5
From Japan
On 2016-05-12 09:27:33
Ideal for single tube pipe 48.6.
This review is about item#11674337.
Aluminum pipe fixing
4
From Japan
On 2016-03-29 14:37:43
We arrived in the order size difference, but it was somehow too late to work I am sending as soon as possible exchange goods.
In order to secure the single tube pipe to the outer wall
5
From Japan
On 2016-02-08 16:12:10
Size is a perfect, material also vote in strong feeling
This review is about item#09412322.
Panel fixing
5
From Japan
On 2015-10-27 15:18:30
Cost performance
This review is about item#11674337.
Home use to the rafters fixed single tube storeroom.
5
From Japan
On 2015-10-05 17:41:06
In the nearby hardware store was the most one 80 yen position. Large quantities wanted because I purchased in Monotarou's. Goods did those thickness also was firmly thicker than those of home improvement. When a discount in collectively selling at about 50 units than packing one by one in the agree with the other person, I think it better.
This review is about item#09412322.

Related Products