Buy more than* S$200* and get FREE SHIPPING

Saddle

4.33 (3)
Dimensions C (mm)
25
Dimension t (mm)
2.0
Type
Corner saddle
Application
For faucet square pillar.
...see all>
Product Options
ADD TO CART
Dimensions p (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions p (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105 70 square 1PC 1 10447-0036 09412392 2.99 SGD
In stock
115 80 mm square 1PC 1 10447-0060 09412401 3.99 SGD
In stock
95 60 square 1PC 1 10447-0017 09412383 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
At the time of water work
5
From Japan
On 2017-05-22 15:24:03
No problem at all. It is a standard product, with versatility and no impact on construction.
This review is about item#9412401.
I used it to stop the lattice in the veranda.
5
From Japan
On 2015-08-05 15:52:07
The size was accurate and very easy to install.
To fix the flushing post
3
From Japan
On 2014-10-30 16:27:20
It was a product as I imagined. There is no problem.
This review is about item#09412392.

Related Products