Buy more than* S$200* and get FREE SHIPPING

Trigger Spray Gun

4.00 (1)
Cup Model
PC-19B
Air Pressure (Mpa)
0.29
Supplying System
Pressurized
Weight (g)
450
...see all>
Product Options
ADD TO CART
Pattern Width (mm) Air Blast Distance (mm) Indispensability Compressor (kw) Paint Nozzle Caliber (phi) Air Consumption (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pattern Width (mm) Air Blast Distance (mm) Indispensability Compressor (kw) Paint Nozzle Caliber (phi) Air Consumption (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 to 400 200 to 300 1.5 2.0mm 270 1PC 1 W-2003 09412173 279.99 SGD
In stock
None 200 0.75 to 3.7 2.5mm 170 1PC 1 W-2001-1 09412164 289.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for exterior coating of fishing float balls
4
From Japan
On 2017-05-02 10:50:46
Since it is using without diluting the ship's bottom paint, I was looking for high viscosity. I need a little trick.
This review is about item#09412164.

Related Products