Zinc Roof Brush, "HOKUTOSEI"
(1)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Thickness (mm)
- 26
- Bristle Color
- Black
- Trim
- Horse hair (hair vibration control)
- Trim Length (mm)
- 64
- Size (Number)
- 30
- Dimension (mm)
- 70
- Model
- Flat
- TRUSCO Part Number
- 362-2231
- Application
- For construction and manufacturing industry.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
For roof painting
From Japan
On 2011-05-01 12:55:57
I think that it is very good quality.
Customers Who Bought This Item Also Bought
Related Products