Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Barrel Bolt

5.00 (1)
Purpose
Assist lock and inside lock of wash room.
Size (mm)
90
Accessories
(Body 受金) + round Saragi screws 2.7x20 (flat 受金) + Saragi screw 2.7x16
...see all>
Product Options
ADD TO CART
Finishing Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Zinc alloy / SC color paint *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Nomos round dropped 09424134 23.99 SGD
Shipped after 2018-05-08
Zinc alloy / MA color paint   1PC 1 Nomos round dropped 09424152 23.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it for the folding stopper.
5
From Japan
On 2015-12-11 01:47:17
There is not much protrusion, design is good, it is slightly expensive, but I am satisfied.
This review is about item#09424152.

Related Products