Buy more than* S$200* and get FREE SHIPPING

Small electric ball valve (stainless steel)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Class
10K
Ambient Temperature (Degree C)
-20-+50
Material (body)
SCS14A
Material (O-Rings)
FKM
Material (ball)
SUS316
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Power Cord Type (mm2 x Number of Cores x mm) Dimension L1 (mm) Dimensions W2(mm) Dimensions S1 (mm) Nominal Diameter (B) Dimensions W1(mm) Materials (ball sheets) Power (V) Dimensions E2(nm) Dimensions H3 (mm) Dimension H (mm) Dimensions E1(mm) Dimensions H2(mm) Dimensions L (mm) Dimension S (mm) Nominal Diameter (A) Rated Current (mA) Dimension h (mm) Maximum Electric Power Consumption (W) Dimensions H1 (mm) Dimensions d2 (mm) Dimension d (phi mm) Maximum Output Torque (N-m) Dimension L2 (mm) Model Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Cord Type (mm2 x Number of Cores x mm) Dimension L1 (mm) Dimensions W2(mm) Dimensions S1 (mm) Nominal Diameter (B) Dimensions W1(mm) Materials (ball sheets) Power (V) Dimensions E2(nm) Dimensions H3 (mm) Dimension H (mm) Dimensions E1(mm) Dimensions H2(mm) Dimensions L (mm) Dimension S (mm) Nominal Diameter (A) Rated Current (mA) Dimension h (mm) Maximum Electric Power Consumption (W) Dimensions H1 (mm) Dimensions d2 (mm) Dimension d (phi mm) Maximum Output Torque (N-m) Dimension L2 (mm) Model Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3x5x700 37.5 - 38 1 - - AC100 - 5 114 - 70 74 - 25 90 4 9 38 Rc1 15 3.9 39.5 EA100-1.5 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA100-UTNE 37693695 359.99 SGD
Shipped after 2018-05-25
0.3x5x700 37.5 - 38 1 - - AC200 - 5 114 - 70 74 - 25 50 4 10 38 Rc1 15 3.9 39.5 EA200-1.5 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA200-UTNE 37693756 359.99 SGD
Shipped after 2018-05-25
0.5x5x700 44.5 31.5 53 1 1/2 59 - AC200 30 82 135.5 54.5 - 90.5 5.5 40 50 - 10 52.5 Rc11/2 23 9.8 54 EA200-2 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA200-UTNE 37693774 499.99 SGD
Shipped after 2018-07-04
0.3x5x700 31.5 - 32 3/4 - - AC100 - 5 110.5 - 70 61.5 - 20 90 4 9 34.5 Rc3/4 11.5 1.9 33 EA100-1 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA100-UTNE 37693686 319.99 SGD
Shipped after 2018-05-25
0.5x5x700 54 31.5 65 2 59 - AC200 30 82 141.5 54.5 53.5 109.5 5.5 50 50 - 10 58.5 Rc2 30 9.8 65 EA200-2 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA200-UTNE 37693783 629.99 SGD
Shipped after 2018-05-25
0.5x5x700 41.5 31.5 49 1 1/4 59 - AC100 30 82 132.5 54.5 - 82.5 5.5 32 100 - 10 49.5 Rc11/4 18 9.8 48 EA100-2 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA100-UTNE 37693704 449.99 SGD
Shipped after 2018-05-25
0.5x5x700 54 31.5 65 2 59 - AC100 30 82 141.5 54.5 53.5 109.5 5.5 50 100 - 10 58.5 Rc2 30 9.8 65 EA100-2 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA100-UTNE 37693722 629.99 SGD
Shipped after 2018-06-06
0.5x5x700 41.5 31.5 49 1 1/4 59 - AC200 30 82 132.5 54.5 - 82.5 5.5 32 50 - 10 49.5 Rc11/4 18 9.8 48 EA200-2 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA200-UTNE 37693765 449.99 SGD
Shipped after 2018-05-25
0.5x5x700 44.5 31.5 53 1 1/2 59 - AC100 30 82 135.5 54.5 - 90.5 5.5 40 100 - 10 52.5 Rc11/2 23 9.8 54 EA100-2 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA100-UTNE 37693713 499.99 SGD
Shipped after 2018-05-25
0.3x5x700 21 - 21 3/8 - PTFE AC100 - 5 101.5 - 70 44 - 10 - 4 - 25.5 - 6.8 - 23 - 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA100-UTNE 09423066 289.99 SGD
Shipped after 2018-07-04
0.3x5x700 29 - 25 1/2 - - AC100 - 5 106.5 - 70 58 - 15 90 4 9 30.5 Rc1/2 8.5 1.9 29 EA100-1 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA100-UTNE 37693677 299.99 SGD
Shipped after 2018-07-04
0.3x5x700 29 - 25 1/2 - - AC200 - 5 106.5 - 70 58 - 15 50 4 10 30.5 Rc1/2 8.5 1.9 29 EA200-1 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA200-UTNE 37693731 299.99 SGD
Shipped after 2018-05-25
0.3x5x700 31.5 - 32 3/4 - - AC200 - 5 110.5 - 70 61.5 - 20 50 4 10 34.5 Rc3/4 11.5 1.9 33 EA200-1 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA200-UTNE 37693747 319.99 SGD
Shipped after 2018-05-25
0.3x5x700 21 - 21 1/4 - PTFE AC100 - 5 101.5 - 70 44 - 8 - 4 - 25.5 - 4.5 - 23 - 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA100-UTNE 09423075 289.99 SGD
Shipped after 2018-07-04
ADD TO CART

Related Products