Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Spiral cobalt step drill

2.00 (1)
Caution
Recommend to use it at least 12V model when using with cordless driver or cordless impact driver.
Purpose
Hole drilling work such as thin stainless steel plates, thin steel plate, aluminum plate, plastic, wood and noncombustible material.
Hardness
HRC63-65
Material
Cobalt high-speed steel
...see all>
Product Options
ADD TO CART
Drilling Ability (mm) Number of Steps Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drilling Ability (mm) Number of Steps Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4/6/8/10/12/14/16/18/20/22 10 1PC 1 STP-9 09423102 68.99 SGD
In stock
4/5/6/7/8/9/10/11/12 9 1PC 1 STP-7 09423084 53.99 SGD
In stock
4/6/8/10/12/14/16/18/20 9 1PC 1 STP-8 09423093 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Drilling
2
From Japan
On 2008-08-02 09:43:52
Compared to the one I used up to now I wonder whether the use broken soon is bad
This review is about item#09423093.

Related Products