Buy more than* S$200* and get FREE SHIPPING

Spiral Tap (for general use) Thread type U

4.67 (3)
Chamfer Lcf
2.5P
Helix Angle (Degree)
35
...see all
Product Options
ADD TO CART
Screw Length Lc (mm) Shape Angle Length Lk (mm) Angle Width K (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Nominal Designation Number of Flutes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length Lc (mm) Shape Angle Length Lk (mm) Angle Width K (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Nominal Designation Number of Flutes Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29 NO.5 - 1/4 is the projected center. 10 7 48 9 OH2 85 1/2-20UNF 3 1PC 1 EX-SFT 1/2-20UNF 08148533 33.19 SGD
Shipped after 2017-03-03
22 NO.5 - 1/4 is the projected center. 8 5 37 6.1 OH2 70 5/16-24UNF 3 1PC 1 EX-SFT 5/16-24UNF 08148472 18.02 SGD
Shipped after 2017-03-03
11 NO.5 to 1/4 is the protruding center. 6 3.2 19 4 OH1 46 No.5-40UNC 3 1PC 1 EX-SFT No.5-40UNC 08148341 12.82 SGD
In stock
16 NO.5 to 1/4 is the protruding center. 7 4.5 24 5.5 OH2 60 No.10-32UNF 3 1PC 1 EX-SFT No.10-32UNF 08148411 12.26 SGD
In stock
37 - 22 19 47 24 OH3 105 1.1/4-12UNF 4 1PC 1 EX-SFT 1.1/4-12UNF 08148682 329.90 SGD
Shipped after 2017-03-03
37 - - - 58 14 OH2 105 3/4-16UNF 4 1PC 1 EX-SFT 3/4-16UNF 08148594 80.20 SGD
Shipped after 2017-03-03
24 - 8 5.5 41 7 OH2 75 3/8-24UNF 3 1PC 1 EX-SFT 3/8-24UNF 08148497 20.72 SGD
Shipped after 2017-03-03
22 - 8 5 37 6.1 OH2 70 5/16-18UNC 3 1PC 1 EX-SFT 5/16-18UNC 08148463 18.02 SGD
Shipped after 2017-04-14
30 - - 8 48 10.5 OH2 90 9/16-12UNC 3 1PC 1 EX-SFT 9/16-12UNC 08148542 48.32 SGD
Shipped after 2017-03-03
51 - 22 19 77 24 OH4 145 1.1/4-7UNC 4 1PC 1 EX-SFT 1.1/4-7UNC 08148673 329.90 SGD
Shipped after 2017-03-03
48 - 20 - 72 22 OH4 135 1.1/8-7UNC 4 1PC 1 EX-SFT 1.1/8-7UNC 08148655 269.90 SGD
Shipped after 2017-03-03
- - 6 3.2 21 4 OH1 48 No.6-40UNF 3 1PC 1 EX-SFT No.6-40UNF 08148375 12.50 SGD
Shipped after 2017-03-03
29 - - 7 48 9 OH2 85 1/2-13UNC 3 1PC 1 EX-SFT 1/2-13UNC 08148524 33.19 SGD
Shipped after 2017-03-03
19 - 7 4.5 29 6 OH2 62 1/4-28UNF 3 1PC 1 EX-SFT 1/4-28UNF 08148454 13.08 SGD
Shipped after 2017-03-03
32 - - 9 52 12 OH3 95 5/8-11UNC 3 1PC 1 EX-SFT 5/8-11UNC 08148567 53.00 SGD
Shipped after 2017-03-03
39 - 26 23 49 30 OH3 115 1.1/2-12UNF 4 1PC 1 EX-SFT 1.1/2-12UNF 08148725 539.90 SGD
Shipped after 2017-03-03
60 - 26 23 85 30 OH4 160 1.1/2-6UNC 4 1PC 1 EX-SFT 1.1/2-6UNC 08148716 539.90 SGD
Shipped after 2017-03-03
37 - 20 - 47 22 OH3 105 1.1/8-12UNF 4 1PC 1 EX-SFT 1.1/8-12UNF 08148664 269.90 SGD
Shipped after 2017-03-03
67 - 30 26 93 35 OH4 175 1.3/4-5UNC 4 1PC 1 EX-SFT 1.3/4-5UNC 08148734 669.90 SGD
Shipped after 2017-03-03
25 - 9 6 48 8 OH2 80 7/16-20UNF 3 1PC 1 EX-SFT 7/16-20UNF 08148515 27.73 SGD
Shipped after 2017-03-03
30 - - 8 48 10.5 OH2 90 9/16-18UNF 3 1PC 1 EX-SFT 9/16-18UNF 08148551 48.32 SGD
Shipped after 2017-03-03
- - 7 4.5 25 5.5 OH2 60 No.12-24UNC 3 1PC 1 EX-SFT No.12-24UNC 08148427 13.35 SGD
Shipped after 2017-03-03
- - 5 2.5 21 3 OH1 44 No.4-40UNC 3 1PC 1 EX-SFT No.4-40UNC 08148323 13.35 SGD
Shipped after 2017-03-03
- - 5 2.5 21 3 OH1 44 No.4-48UNF 3 1PC 1 EX-SFT No.4-48UNF 08148332 13.35 SGD
Shipped after 2017-03-03
- - 6 3.2 19 4 OH1 46 No.5-44UNF 3 1PC 1 EX-SFT No.5-44UNF 08148357 12.82 SGD
Shipped after 2017-03-03
32 - - 9 52 12 OH2 95 5/8-18UNF 3 1PC 1 EX-SFT 5/8-18UNF 08148576 53.00 SGD
Shipped after 2017-03-03
- - 7 4 21 5 OH2 52 No.8-32UNC 3 1PC 1 EX-SFT No.8-32UNC 08148384 12.26 SGD
Shipped after 2017-03-03
- - 7 4 21 5 OH2 52 No.8-36UNF 3 1PC 1 EX-SFT No.8-36UNF 08148393 12.26 SGD
Shipped after 2017-03-03
45 - 30 26 55 35 OH3 120 1.3/4-12UNF 4 1PC 1 EX-SFT 1.3/4-12UNF 08148743 769.90 SGD
Shipped after 2017-03-03
37 - - - 58 14 OH3 105 3/4-10UNC 4 1PC 1 EX-SFT 3/4-10UNC 08148585 80.20 SGD
Shipped after 2017-03-03
25 - 9 6 48 8 OH2 80 7/16-14UNC 3 1PC 1 EX-SFT 7/16-14UNC 08148506 27.73 SGD
Shipped after 2017-03-03
- - 7 4.5 25 5.5 OH2 60 No.12-28UNF 3 1PC 1 EX-SFT No.12-28UNF 08148436 13.35 SGD
Shipped after 2017-03-03
45 - - - 68 20 OH3 125 1-12UNF 4 1PC 1 EX-SFT 1-12UNF 08148637 179.90 SGD
Shipped after 2017-03-03
45 - - - 68 20 OH3 125 1-14UNS 4 1PC 1 EX-SFT 1-14UNS 08148646 239.90 SGD
Shipped after 2017-03-03
45 - - - 68 20 OH3 125 1-8UNC 4 1PC 1 EX-SFT 1-8UNC 08148621 179.90 SGD
Shipped after 2017-03-03
38 - - - 63 17 OH2 115 7/8-14UNF 4 1PC 1 EX-SFT 7/8-14UNF 08148612 129.90 SGD
Shipped after 2017-03-03
38 - - - 63 17 OH3 115 7/8-9UNC 4 1PC 1 EX-SFT 7/8-9UNC 08148603 129.90 SGD
Shipped after 2017-03-03
- - 6 3.2 21 4 OH2 48 No.6-32UNC 3 1PC 1 EX-SFT No.6-32UNC 08148366 12.50 SGD
Shipped after 2017-03-03
39 - 24 21 49 26 OH3 110 1.3/8-12UNF 4 1PC 1 EX-SFT 1.3/8-12UNF 08148707 409.90 SGD
Shipped after 2017-03-03
57 - 24 21 82 26 OH4 155 1.3/8-6UNC 4 1PC 1 EX-SFT 1.3/8-6UNC 08148691 409.90 SGD
Shipped after 2017-03-03
- - 7 4.5 24 5.5 OH2 60 No.10-24UNC 3 1PC 1 EX-SFT No.10-24UNC 08148402 12.26 SGD
Shipped after 2017-03-03
19 No.5-1/4 have protruding centers. 7 4.5 29 6 OH2 62 1/4-20UNC 3 1PC 1 EX-SFT 1/4-20UNC 08148445 13.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Prototype threaded
4
From Japan
On 2016-03-06 11:32:58
There is sufficient capacity in the minute to use at low speed with a drill It is also directed to the hand tap
This review is about item#08148445.
For the adjustment of the pitch
5
From Japan
On 2014-07-04 16:48:05
It went well as intended. We are satisfied. However, it seems to have been more expensive than the price of a nearby hardware store.
This review is about item#08148472.
Competition vehicle production
5
From Japan
On 2012-10-15 10:59:30
It is using to screw fix, but can be modified easily even if the screw portion is rough because the spiral tap.
This review is about item#08148515.

Related Products