Buy more than* S$200* and get FREE SHIPPING

Luxury Metalwork Jig Saw Blade

4.33 (3)
Purpose
Cutting of precious metals such as gold, silver, mild steel materials such as copper, brass, and other material as hardwood, shells, etc, Cutting of precious metals such as gold, silver, mild steel materials such as copper, brass, and other material as hardwood, shells, etc, Cutting of precious metals such as gold, silver, mild steel materials such as copper, brass, and other material as hardwood, shells, etc, Cutting of precious metals such as gold, silver, mild steel materials such as copper, brass, and other material as hardwood, shells, etc
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PC) 1 6PC 09426715 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Cutting operation
3
From Japan
On 2017-09-13 21:28:51
As of now, it can be used without breaking. In case Sharpness is good. It is convenient and very useful.
This review is about item#9426715.
Thin plate processing
5
From Japan
On 2016-04-21 10:22:58
After purchasing it thought that it was domestic, it was a little surprising though the contents were made in Germany. It is thin compared with the thread saw replacement blade sold at the hardware store around there anyway. I was worried so I tried out, but I did not have to worry about cutting, I was easy to turn around because of slimness, I thought this was nice. Because it is a cheap frame, I thought that it is something I would like to use with a higher frame.
This review is about item#09426715.
Born carving production
5
From Japan
On 2014-05-24 13:37:11
It is good and it is very good,

Related Products