Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Super Wrap for Hands

5.00 (4)
Thickness (microm)
11
Length (m)
500
...see all
Product Options
ADD TO CART
Width (cm) Operating Temperature Range (deg C) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (cm) Operating Temperature Range (deg C) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 -60 to 130 Polyvinyl chloride 1Box(6Roll) 1 H 09426882 179.90 SGD
In stock
30 -60 - 130 Polyvinyl chloride 1Box(6Roll) 1 H 09426873 119.90 SGD
In stock
40 -60 - 130 Polyvinyl chloride (PVC) 1Box(4Roll) 1 H 09426891 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Food packaging
5
From Japan
On 2014-11-20 23:01:22
I have always used. You can use with confidence. The arrival of the goods is also fast.
This review is about item#09426882.
Use in cooking
5
From Japan
On 2014-09-30 15:43:37
Vessel to the luck of the lap we have survived in very well.
This review is about item#09426873.
Food packaging
5
From Japan
On 2014-02-11 08:54:51
Well extend, you can clean wrapping. Very good.
This review is about item#09426873.
Wrap work of vegetables
5
From Japan
On 2013-10-15 05:57:38
Wrapped surface can be beautiful little wrinkle. Feel the freshness cleanliness in the product.
This review is about item#09426891.

Related Products