Buy more than* S$200* and get FREE SHIPPING

Plastic Wrap, "DIAWRAP"

4.50 (2)
Heat-Resistant Temperature (deg C)
130
Paper Tube Inside Diameter (mm)
76.3
Length (m)
500
...see all>
Product Options
ADD TO CART
AS ONE Part Number Tensile Strength (N/cm2) Width (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Tensile Strength (N/cm2) Width (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-3624-02 Length: 3840 Width: 2000 350 Polyvinyl chloride 1Box(6PC) 1 GSW 09426916 -
Discontinued
[x]
2-3624-01 Height: 3840 Width: 2000 300 Polyvinyl chloride 1Box(6PC) 1 GSW 09426907 -
Discontinued
[x]
2-3624-03 Height: 3840 Width: 2000 400 Polyvinyl chloride (PVC) 1Box(4PC) 1 GSW 09426925 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Automatic food packaging machine
4
From Japan
On 2013-11-19 10:50:38
The film's elongation was good, and it was possible to use it without problems with our automatic packaging machine. (There may be some differences depending on the model.) When the wrap storage location is cold, the elongation of the lap decreases and it may rarely split. It can be avoided by using the wrap after accustoming it to room temperature. For automatic packaging machines, it is better to have a longer wrap length even for a little to reduce the labor of replacement work. It is saved when the variation increases to 750 m · 1000 m.
This review is about item#09426907.
Making a sample of products with trays
5
From Japan
On 2013-07-22 12:57:41
I was surprised to respond quickly. I am thankful that we can process by transfer at the end of the month.
This review is about item#09426925.

Related Products