Buy more than* S$200* and get FREE SHIPPING

Max Gear (for Galvalume steel sheet metal)

5.00 (1)
...see all>
Product Options
ADD TO CART
Blade Thickness (mm) Number of Blades (p) Outer Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Thickness (mm) Number of Blades (p) Outer Diameter (phi mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.0 42 110 20 1Sheet 1 MGB-110 09427223 -
Discontinued
[x]
1.2, 1.2 50, 50 125, 125 20, 20 1Sheet 1 MGB-125 09427232 56.99 SGD
Shipped after 2018-02-20
1.0 40 100 20 1Sheet 1 MGB-100 09427214 53.99 SGD
Shipped after 2018-02-20
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of aluminum material
5
From Japan
On 2013-08-30 14:37:42
Good sharpness and easy to use
This review is about item#09427214.

Related Products