Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bolts With Hex Socket, Scm435 / Unichrome ) Full Thread

4.43 (7)
Strength Classification
10.9
...see all>
Product Options
ADD TO CART
Wrench Size (mm) Thread Pitch (mm) Finishing Material Length (mm) Type Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wrench Size (mm) Thread Pitch (mm) Finishing Material Length (mm) Type Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 1.25 SCM435 / Uni-chrome 16 - M8 M8x16 1Box(100PC) 1 M8x16 09429987 23.99 SGD
In stock
6 1.25 SCM435 / Uni-chrome 10 - M8 M8x10 1Box(100PC) 1 M8x10 09429944 27.99 SGD
In stock
3 0.7 SCM435 / Uni-chrome 5 - M4 M4x5 1Box(500PC) 1 M4x5 09429411 54.99 SGD
Shipped after 2018-06-25
2.5 0.5 SCM435 / Uni-chrome 4 - M3 M3x4 1Box(500PC) 1 M3x4 09429271 58.99 SGD
Shipped after 2018-06-27
2.5 0.5 SCM435 / Uni-chrome 14 - M3 M3x14 1Box(500PC) 1 M3x14 09429332 45.99 SGD
Shipped after 2018-06-26
- 1.75 SCM435 / Uni-chrome 50 - M12 M12x50 1Box(40PC) 1 M12x50 09430355 34.99 SGD
Shipped after 2018-06-27
- 1.75 SCM435 / Uni-chrome 45 - M12 M12x45 1Box(50PC) 1 M12x45 09430346 39.99 SGD
Shipped after 2018-06-25
- 1.75 SCM435 / Uni-chrome 40 - M12 M12x40 1Box(50PC) 1 M12x40 09430337 35.99 SGD
In stock
- 1.75 SCM435 / Uni-chrome 35 - M12 M12x35 1Box(50PC) 1 M12x35 09430321 32.99 SGD
In stock
8 1.5 SCM435 / Uni-chrome 16 - M10 M10x16 1Box(100PC) 1 M10x16 09430145 35.99 SGD
Shipped after 2018-06-26
2.5 0.5 SCM435 / Uni-chrome 16 - M3 M3x16 1Box(500PC) 1 M3x16 09429357 46.99 SGD
Shipped after 2018-06-26
4 0.8 SCM435 / Uni-chrome 8 - M5 M5x8 1Box(400PC) 1 M5x8 09429594 42.99 SGD
Shipped after 2018-06-25
3 0.7 SCM435 / Uni-chrome 6 - M4 M4x6 1Box(500PC) 1 M4x6 09429427 47.99 SGD
Shipped after 2018-06-25
3 0.7 SCM435 / Uni-chrome 18 - M4 M4x18 1Box(500PC) 1 M4x18 09429497 41.99 SGD
In stock
2.5 0.5 SCM435 / Uni-chrome 20 - M3 M3x20 1Box(500PC) 1 M3x20 09429375 39.99 SGD
Shipped after 2018-06-25
5 1 SCM435 / Uni-chrome 16 - M6 M6x16 1Box(200PC) 1 M6x16 09429795 25.99 SGD
In stock
4 0.8 SCM435 / Uni-chrome 16 - M5 M5x16 1Box(400PC) 1 M5x16 09429646 51.99 SGD
Shipped after 2018-06-27
3 0.7 SCM435 / Uni-chrome 25 - M4 M4x25 1Box(500PC) 1 M4x25 09429524 50.99 SGD
In stock
3 0.7 SCM435 / Uni-chrome 22 - M4 M4x22 1Box(500PC) 1 M4x22 09429515 52.99 SGD
Shipped after 2018-06-26
3 0.7 SCM435 / Uni-chrome 16 - M4 M4x16 1Box(500PC) 1 M4x16 09429481 38.99 SGD
In stock
2.5 0.5 SCM435 / Uni-chrome 6 - M3 M3x6 1Box(500PC) 1 M3x6 09429296 24.99 SGD
In stock
- 1.75 SCM435 / Uni-chrome 20 - M12 M12x20 1Box(50PC) 1 M12x20 09430294 25.99 SGD
Shipped after 2018-06-27
4 0.8 SCM435 / Uni-chrome 6 - M5 M5x6 1Box(400PC) 1 M5x6 09429585 52.99 SGD
Shipped after 2018-06-26
4 0.8 SCM435 / Uni-chrome 22 - M5 M5x22 1Box(400PC) 1 M5x22 09429673 54.99 SGD
Shipped after 2018-06-27
3 0.7 SCM435 / Uni-chrome 14 - M4 M4x14 1Box(500PC) 1 M4x14 09429463 54.99 SGD
Shipped after 2018-06-25
2.5 0.5 SCM435 / Uni-chrome 15 - M3 M3x15 1Box(500PC) 1 M3x15 09429341 46.99 SGD
Shipped after 2018-06-25
8 1.5 SCM435 / Uni-chrome 18 - M10 M10x18 1Box(100PC) 1 M10x18 09430154 40.99 SGD
Shipped after 2018-06-27
6 1.25 SCM435 / Uni-chrome 14 - M8 M8x14 1Box(100PC) 1 M8x14 09429962 23.99 SGD
Shipped after 2018-06-26
5 1 SCM435 / Uni-chrome 22 - M6 M6x22 1Box(200PC) 1 M6x22 09429822 28.99 SGD
In stock
4 0.8 SCM435 / Uni-chrome 18 - M5 M5x18 1Box(400PC) 1 M5x18 09429655 42.99 SGD
In stock
2.5 0.5 SCM435 / Uni-chrome 5 - M3 M3x5 1Box(500PC) 1 M3x5 09429287 42.99 SGD
Shipped after 2018-06-25
2.5 0.5 SCM435 / Uni-chrome 18 - M3 M3x18 1Box(500PC) 1 M3x18 09429366 51.99 SGD
In stock
8 1.5 SCM435 / Uni-chrome 22 - M10 M10x22 1Box(100PC) 1 M10x22 09430172 40.99 SGD
Shipped after 2018-06-27
6 1.25 SCM435 / Uni-chrome 12 All screw M8 M8 x 12 1Box(100PC) 1 M8x12 09429953 21.99 SGD
In stock
8 1.5 SCM435 / Uni-chrome 35 All screw M10 M10 x 35 1Box(50PC) 1 M10x35 09430206 21.99 SGD
In stock
2.5 0.5 SCM435 / Uni-chrome 12 All screw M3 M3 x 12 1Box(500PC) 1 M3x12 09429323 26.99 SGD
In stock
8 1.5 SCM435/Uni-chrome 15 Full Thread M10 M10x15 1Box(100PC) 1 M10x15 09430136 35.99 SGD
In stock
2.5 0.5 SCM435/Uni-chrome 8 Full Thread M3 M3x8 1Box(500PC) 1 M3x8 09429305 25.99 SGD
In stock
4 0.8 SCM435/Uni-chrome 25 Full Thread M5 M5x25 1Box(400PC) 1 M5x25 09429682 52.99 SGD
In stock
10 1.75 SCM435/Uni-chrome 30 Full Thread M12 M12x30 1Box(50PC) 1 M12x30 09430312 30.99 SGD
In stock
3 0.7 SCM435 / Uni-chrome 15 All screw M4 M4 x 15 1Box(500PC) 1 M4x15 09429472 37.99 SGD
In stock
3 0.7 SCM435/Uni-chrome 20 Full Thread M4 M4x20 1Box(500PC) 1 M4x20 09429506 42.99 SGD
In stock
10 1.75 SCM435/Uni-chrome 25 Full Thread M12 M12x25 1Box(50PC) 1 M12x25 09430303 28.99 SGD
In stock
5 1 SCM435/Uni-chrome 8 Full Thread M6 M6x8 1Box(200PC) 1 M6x8 09429743 29.99 SGD
In stock
2.5 0.5 SCM435 / UNICHROME 10 All screws M3 M3x10 1Box(500PC) 1 M3x10 09429314 26.99 SGD
In stock
3 0.7 SCM435/uni-chromium 8 Full thread screw M4 M4 x 8 1Box(500PC) 1 M4 x 8 09429436 32.99 SGD
In stock
3 0.7 SCM435/uni-chromium 10 Full thread screw M4 M4 x 10 1Box(500PC) 1 M4 x 10 09429445 32.99 SGD
In stock
3 0.7 SCM435 / UNICHROME 12 All screws M4 M4x12 1Box(500PC) 1 M4x12 09429454 36.99 SGD
In stock
4 0.8 SCM435/uni-chromium 10 Full thread screw M5 M5x10 1Box(400PC) 1 M5x10 09429603 34.99 SGD
Shipped after 2018-07-03
4 0.8 SCM435 / UNICHROME 12 All screws M5 M5x12 1Box(400PC) 1 M5x12 09429612 37.99 SGD
In stock
4 0.8 SCM435 / UNICHROME 14 All screws M5 M5x14 1Box(400PC) 1 M5x14 09429621 37.99 SGD
In stock
4 0.8 SCM435/uni-chromium 15 Full thread screw M5 M5x15 1Box(400PC) 1 M5x15 09429637 43.99 SGD
In stock
4 0.8 SCM435/uni-chromium 20 Full thread screw M5 M5x20 1Box(400PC) 1 M5x20 09429664 47.99 SGD
In stock
5 1 SCM435 / UNICHROME 10 All screws M6 M6x10 1Box(200PC) 1 M6x10 09429752 24.99 SGD
In stock
5 1 SCM435/uni-chromium 12 Full thread screw M6 M6 x 12 1Box(200PC) 1 M6 x 12 09429761 25.99 SGD
In stock
5 1 SCM435/uni-chromium 14 Full thread screw M6 M6 x 14 1Box(200PC) 1 M6 x 14 09429777 25.99 SGD
In stock
5 1 SCM435 / UNICHROME 15 All screws M6 M6x15 1Box(200PC) 1 M6x15 09429786 25.99 SGD
In stock
5 1 SCM435/uni-chromium 18 Full thread screw M6 M6 x 18 1Box(200PC) 1 M6 x 18 09429804 25.99 SGD
In stock
5 1 SCM435 / UNICHROME 20 All screws M6 M6x20 1Box(200PC) 1 M6x20 09429813 25.99 SGD
In stock
5 1 SCM435 / UNICHROME 25 All screws M6 M6x25 1Box(200PC) 1 M6x25 09429831 28.99 SGD
In stock
5 1 SCM435/uni-chromium 30 Full thread screw M6 M6 x 30 1Box(200PC) 1 M6 x 30 09429847 31.99 SGD
In stock
6 1.25 SCM435/uni-chromium 15 Full thread screw M8 M8 x 15 1Box(100PC) 1 M8 x 15 09429971 21.99 SGD
In stock
6 1.25 SCM435/uni-chromium 18 Full thread screw M8 M8 x 18 1Box(100PC) 1 M8 x 18 09429996 23.99 SGD
In stock
6 1.25 SCM435 / UNICHROME 20 All screws M8 M8x20 1Box(100PC) 1 M8x20 09430005 21.99 SGD
In stock
6 1.25 SCM435 / UNICHROME 22 All screws M8 M8x22 1Box(100PC) 1 M8x22 09430014 24.99 SGD
In stock
6 1.25 SCM435 / UNICHROME 25 All screws M8 M8x25 1Box(100PC) 1 M8x25 09430023 25.99 SGD
In stock
6 1.25 SCM435/uni-chromium 30 Full thread screw M8 M8 x 30 1Box(100PC) 1 M8 x 30 09430032 25.99 SGD
In stock
6 1.25 SCM435 / UNICHROME 35 All screws M8 M8x35 1Box(100PC) 1 M8x35 09430041 28.99 SGD
In stock
8 1.5 SCM435/uni-chromium 20 Full thread screw M10 M10 x 20 1Box(100PC) 1 M10 x 20 09430163 34.99 SGD
In stock
8 1.5 SCM435 / UNICHROME 25 All screws M10 M10x25 1Box(100PC) 1 M10x25 09430181 36.99 SGD
In stock
8 1.5 SCM435 / UNICHROME 30 All screws M10 M10x30 1Box(50PC) 1 M10x30 09430197 20.99 SGD
In stock
8 1.5 SCM435 / UNICHROME 40 All screws M10 M10x40 1Box(50PC) 1 M10x40 09430215 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Mounting parts
5
From Japan
On 2017-06-09 15:05:12
Function and quality No problem No price is also convinced We will also order
This review is about item#09429786.
Installation of objects
4
From Japan
On 2016-06-17 01:21:26
Good
This review is about item#09430206.
Used for machine assembly
4
From Japan
On 2011-10-31 18:41:43
I thought that the price was cheap and bought it. There were cheap ones, but there were also high ones. For example, if M6 length is 20 mm, monoterous style is cheap, but if the length of M6 is 22 mm, another trader was cheap. Length is cheap like 10, 15, 20 mm, but the length in the middle is high.
This review is about item#09429996.
Part assembly
5
From Japan
On 2011-09-17 11:42:03
It is satisfactory because it can be used without problem as compared with conventional screws and the price was suppressed.
This review is about item#09430163.
Product opening Dustproof cover installation
5
From Japan
On 2011-07-20 08:17:03
Both price and delivery time are reasonable.
This review is about item#09429813.
Part installation
5
From Japan
On 2011-02-19 10:02:10
Both price and quality are normal.
This review is about item#09429621.
Parts in NC lathe
3
From Japan
On 2010-12-16 14:42:05
usually
This review is about item#09429603.

Related Products