Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Finishing Material Length (mm) Type Strength Classification Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Wrench Size (mm) Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Length (mm) Type Strength Classification Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Wrench Size (mm) Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SCM435 / Uni-chrome 60 Half screw 10.9 M6 M6 x 60 5 1 1Box(100PC) 1 M6x60 09429901 35.99 SGD
Shipped after 2018-02-26
SCM435 / Uni-chrome 65 Half screw 10.9 M8 M8 x 65 6 1.25 1Box(50PC) 1 M8x65 09430102 27.99 SGD
Shipped after 2018-02-26
SCM435 / Uni-chrome 75 Half screw 10.9 M8 M8 x 75 6 1.25 1Box(50PC) 1 M8x75 09430127 31.99 SGD
Shipped after 2018-02-26
SCM435/Uni-chrome 55 Half screw 10.9 M10 M10x55 8 1.5 1Box(50PC) 1 M10x55 09430242 34.99 SGD
Shipped after 2018-02-26
SCM435/Uni-chrome 55 Half screw 10.9 M6 M6x55 5 1 1Box(100PC) 1 M6x55 09429892 31.99 SGD
Shipped after 2018-02-26
SCM435/Uni-chrome 50 Half screw 10.9 M10 M10x50 8 1.5 1Box(50PC) 1 M10x50 09430233 28.99 SGD
Shipped after 2018-02-26
SCM435 / Uni-chrome 35 Half screw 10.9 M6 M6 x 35 5 1 1Box(200PC) 1 M6x35 09429856 39.99 SGD
Shipped after 2018-03-01
SCM435 / Uni-chrome 50 - 10.9 M6 M6x50 5 1 1Box(200PC) 1 M6x50 09429883 54.99 SGD
Shipped after 2018-02-26
SCM435 / Uni-chrome 35 - 10.9 M4 M4x35 3 0.7 1Box(200PC) 1 M4x35 09429542 46.99 SGD
Shipped after 2018-03-07
SCM435 / Uni-chrome 50 - 10.9 M5 M5x50 4 0.8 1Box(200PC) 1 M5x50 09429734 48.99 SGD
Shipped after 2018-03-02
SCM435 / Uni-chrome 55 - 10.9 M12 M12x55 - 1.75 1Box(40PC) 1 M12x55 09430364 39.99 SGD
Shipped after 2018-03-07
SCM435 / Uni-chrome 70 - 10.9 M10 M10x70 8 1.5 1Box(40PC) 1 M10x70 09430276 34.99 SGD
Shipped after 2018-02-26
SCM435 / Uni-chrome 40 - 10.9 M8 M8x40 6 1.25 1Box(100PC) 1 M8x40 09430057 32.99 SGD
Shipped after 2018-02-26
SCM435 / Uni-chrome 70 - 10.9 M6 M6x70 5 1 1Box(100PC) 1 M6x70 09429926 45.99 SGD
Shipped after 2018-02-26
SCM435 / Uni-chrome 65 - 10.9 M6 M6x65 5 1 1Box(100PC) 1 M6x65 09429917 41.99 SGD
Shipped after 2018-03-07
SCM435 / Uni-chrome 40 - 10.9 M5 M5x40 4 0.8 1Box(200PC) 1 M5x40 09429716 42.99 SGD
Shipped after 2018-03-07
SCM435 / Uni-chrome 35 - 10.9 M5 M5x35 4 0.8 1Box(200PC) 1 M5x35 09429707 36.99 SGD
Shipped after 2018-03-07
SCM435 / Uni-chrome 30 - 10.9 M5 M5x30 4 0.8 1Box(200PC) 1 M5x30 09429691 32.99 SGD
Shipped after 2018-03-07
SCM435 / Uni-chrome 50 - 10.9 M4 M4x50 3 0.7 1Box(200PC) 1 M4x50 09429576 67.99 SGD
Shipped after 2018-03-02
SCM435 / Uni-chrome 45 - 10.9 M4 M4x45 3 0.7 1Box(200PC) 1 M4x45 09429567 59.99 SGD
Shipped after 2018-03-07
SCM435 / Uni-chrome 40 - 10.9 M4 M4x40 3 0.7 1Box(200PC) 1 M4x40 09429551 55.99 SGD
Shipped after 2018-03-07
SCM435 / Uni-chrome 30 - 10.9 M4 M4x30 3 0.7 1Box(200PC) 1 M4x30 09429533 25.99 SGD
Shipped after 2018-02-26
SCM435 / Uni-chrome 65 - 10.9 M10 M10x65 8 1.5 1Box(50PC) 1 M10x65 09430267 39.99 SGD
Shipped after 2018-03-07
SCM435 / Uni-chrome 40 - 10.9 M6 M6x40 5 1 1Box(200PC) 1 M6x40 09429865 41.99 SGD
Shipped after 2018-02-26
SCM435 / Uni-chrome 75 - 10.9 M6 M6x75 5 1 1Box(100PC) 1 M6x75 09429935 50.99 SGD
Shipped after 2018-03-07
SCM435 / Uni-chrome 45 - 10.9 M6 M6x45 5 1 1Box(200PC) 1 M6x45 09429874 47.99 SGD
Shipped after 2018-02-26
SCM435 / Uni-chrome 30 - 10.9 M3 M3x30 2.5 0.5 1Box(500PC) 1 M3x30 09429402 99.99 SGD
Shipped after 2018-03-07
SCM435 / Uni-chrome 75 - 10.9 M12 M12x75 - 1.75 1Box(30PC) 1 M12x75 09430407 39.99 SGD
Shipped after 2018-03-07
SCM435 / Uni-chrome 50 - 10.9 M8 M8x50 6 1.25 1Box(100PC) 1 M8x50 09430075 37.99 SGD
Shipped after 2018-02-26
SCM435 / Uni-chrome 25 - 10.9 M3 M3x25 2.5 0.5 1Box(500PC) 1 M3x25 09429393 93.99 SGD
Shipped after 2018-03-07
SCM435 / Uni-chrome 65 - 10.9 M12 M12x65 - 1.75 1Box(30PC) 1 M12x65 09430382 35.99 SGD
Shipped after 2018-03-07
SCM435 / Uni-chrome 60 - 10.9 M10 M10x60 8 1.5 1Box(50PC) 1 M10x60 09430251 37.99 SGD
Shipped after 2018-02-26
SCM435 / Uni-chrome 45 - 10.9 M9 M8x45 6 1.25 1Box(100PC) 1 M8x45 09430066 35.99 SGD
Shipped after 2018-03-07
SCM435 / Uni-chrome 45 - 10.9 M5 M5x45 4 0.8 1Box(200PC) 1 M5x45 09429725 56.99 SGD
Shipped after 2018-03-02
SCM435 / Uni-chrome 60 - 10.9 M12 M12x60 - 1.75 1Box(30PC) 1 M12x60 09430373 30.99 SGD
Shipped after 2018-03-07
SCM435 / Uni-chrome 45 - 10.9 M10 M10x45 8 1.5 1Box(50PC) 1 M10x45 09430224 26.99 SGD
Shipped after 2018-02-26
- 70 - - M12 - - - 1Box(30PC) 1 M12x70 09430391 37.99 SGD
Shipped after 2018-02-26
- 75 - - M10 - - - 1Box(40PC) 1 M10x75 09430285 36.99 SGD
Shipped after 2018-02-26
SCM435 / UNICHROME 55 Half-screw 10.9 M8 M8x55 6 1.25 1Box(50PC) 1 M8x55 09430084 22.99 SGD
Shipped after 2018-03-08
SCM435 / UNICHROME 60 Half-screw 10.9 M8 M8x60 6 1.25 1Box(50PC) 1 M8x60 09430093 25.99 SGD
Shipped after 2018-02-26
SCM435 / UNICHROME 70 Half-screw 10.9 M8 M8x70 6 1.25 1Box(50PC) 1 M8x70 09430111 30.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mounting parts
5
From Japan
On 2015-05-31 23:20:00
I use it in large quantities so I can buy a box and it is very handy.
This review is about item#09430102.
Because it is a troubled place if you go out a little bit ~
5
From Japan
On 2014-12-11 00:52:19
I need it enough, my head gets dented well and I like the torque, so I like the fact that it is not a plus driver.
This review is about item#09429856.

Related Products