Buy more than* S$200* and get FREE SHIPPING

Bolt With Hex Socket, Scm435/Black Oxide FilmFull Thread, In Units of Boxes

4.67 (3)
...see all>
Product Options
ADD TO CART
Dimensions (Designation d x Length L)(mm) Screw Type Wrench Size (mm) Thread Pitch (mm) Finishing Material Pitch Nominal Designation of Screw Length (mm) Type Strength Classification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Designation d x Length L)(mm) Screw Type Wrench Size (mm) Thread Pitch (mm) Finishing Material Pitch Nominal Designation of Screw Length (mm) Type Strength Classification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8x18 - 6 1.25 SCM435/blackoxidefilm - M8 18 Full Thread 12.9   1Box(100PC) 1 M8x18 09428833 21.99 SGD
In stock
M6 x 8 - 5 1 SCM435 / black oxide coating - M6 8 All screw 12.9   1Box(200PC) 1 M6x8 09428587 30.99 SGD
In stock
M2x8 - 1.5 0.4 SCM435 / black oxide film - - - - 12.9   1Box(1000PC) 1 M2x8 09427835 92.99 SGD
In stock
M2x4 - 1.5 0.4 SCM435 / black oxide film - - - - 12.9   1Box(1000PC) 1 M2x4 09427801 159.99 SGD
Shipped after 2018-01-25
M2x3 - 1.5 0.4 SCM435 / black oxide film - - - - 12.9   1Box(1000PC) 1 M2x3 09427792 189.99 SGD
Shipped after 2018-01-25
M2x15 - 1.5 0.4 SCM435 / black oxide film - M2 15 - 12.9   1Box(1000PC) 1 M2x15 09427862 169.99 SGD
Shipped after 2018-01-24
M2x12 - 1.5 0.4 SCM435 / black oxide film - - - - 12.9   1Box(1000PC) 1 M2x12 09427853 149.99 SGD
Shipped after 2018-01-25
M2x10 - 1.5 0.4 SCM435 / black oxide film - M2 10 - 12.9   1Box(1000PC) 1 M2x10 09427844 139.99 SGD
Shipped after 2018-01-24
M2.6x3 - 2 0.45 SCM435 / black oxide film - - - - 12.9   1Box(1000PC) 1 M2.6x3 09427871 229.99 SGD
Shipped after 2018-01-25
M8x30 Hexagon socket head cap screw 6 1.25 SCM435 / black oxide film - - - - 12.9   1Box(1200PC) 1 M8x30 08241554 219.99 SGD
Shipped after 2018-01-25
M5x12 - 4 0.8 SCM435 / black oxide film - M5 12 - 12.9   1Box(400PC) 1 M5x12 09428404 36.99 SGD
In stock
M4x15 Hexagon socket head cap screw 3 0.7 SCM435 / black oxide film - - - - 12.9   1Box(1000PC) 1 M4x15 08241371 58.99 SGD
Shipped after 2018-01-25
M4x15 Hexagon socket head cap screw 3 0.7 SCM435 / black oxide film - - - - 12.9   1Box(9000PC) 1 M4x15 08241493 1,099.99 SGD
Shipped after 2018-01-25
M3x15 - 2.5 0.5 SCM435 / black oxide film - M3 15 - 12.9   1Box(500PC) 1 M3x15 09428027 36.99 SGD
Shipped after 2018-01-24
M2.6x5 - 2 0.45 SCM435 / black oxide film - M2.6 5 - 12.9   1Box(1000PC) 1 M2.6x5 09427896 129.99 SGD
Shipped after 2018-01-24
M2.6x4 - 2 0.45 SCM435 / black oxide film - - - - 12.9   1Box(1000PC) 1 M2.6x4 09427887 149.99 SGD
Shipped after 2018-01-25
M2.6x15 - 2 0.45 SCM435 / black oxide film - M2.6 15 - 12.9   1Box(1000PC) 1 M2.6x15 09427941 159.99 SGD
Shipped after 2018-01-24
M12x15 Hexagon socket head cap screw - 1.75 SCM435 / black oxide film - - - - 12.9   1Box(50PC) 1 M12x15 34980653 47.99 SGD
Shipped after 2018-01-25
M5x8 - 4 0.8 SCM435 / black oxide film - M5 8 - 12.9   1Box(400PC) 1 M5x8 09428386 35.99 SGD
Shipped after 2018-01-24
M5x15 Hexagon socket head cap screw 4 0.8 SCM435 / black oxide film - - - - 12.9   1Box(500PC) 1 M5x15 08241396 34.99 SGD
Shipped after 2018-01-25
M5x10 Hexagon socket head cap screw 4 0.8 SCM435 / black oxide film - - - - 12.9   1Box(1000PC) 1 M5x10 08241387 52.99 SGD
Shipped after 2018-01-25
M5x10 Hexagon socket head cap screw 4 0.8 SCM435 / black oxide film - - - - 12.9   1Box(7000PC) 1 M5x10 08241502 609.99 SGD
Shipped after 2018-01-25
M4x5 - 3 0.7 SCM435 / black oxide film - M4 5 - 12.9   1Box(500PC) 1 M4x5 09428142 54.99 SGD
Shipped after 2018-01-24
M3x18 - 2.5 0.5 SCM435 / black oxide film - M3 18 - 12.9   1Box(500PC) 1 M3x18 09428045 39.99 SGD
Shipped after 2018-01-25
M3x16 - 2.5 0.5 SCM435 / black oxide film - M3 16 - 12.9   1Box(500PC) 1 M3x16 09428036 46.99 SGD
Shipped after 2018-01-30
M2x6 - 1.5 0.4 SCM435 / black oxide film - - - - 12.9   1Box(1000PC) 1 M2x6 09427826 129.99 SGD
Shipped after 2018-01-25
M12x18 Hexagon socket head cap screw - 1.75 SCM435 / black oxide film - - - - 12.9   1Box(50PC) 1 M12x18 34980662 36.99 SGD
Shipped after 2018-01-30
M10x16 - 8 1.5 SCM435 / black oxide film - - - - 12.9   1Box(100PC) 1 M10x16 09428982 30.99 SGD
Shipped after 2018-01-25
M10x12 Hexagon socket head cap screw 8 1.5 SCM435 / black oxide film - - - - 12.9   1Box(100PC) 1 M10x12 34980644 52.99 SGD
Shipped after 2018-01-30
M8x20 Hexagon socket head cap screw 6 1.25 SCM435 / black oxide film - - - - 12.9   1Box(1600PC) 1 M8x20 08241545 259.99 SGD
Shipped after 2018-01-25
M8x16 - 6 1.25 SCM435 / black oxide film - - - - 12.9   1Box(100PC) 1 M8x16 09428824 19.99 SGD
Shipped after 2018-01-30
M8x12 - 6 1.25 SCM435 / black oxide film - M8 12 - 12.9   1Box(100PC) 1 M8x12 09428797 21.99 SGD
In stock
M6x6 Hexagon socket head cap screw 5 1.0 SCM435 / black oxide film - - - - 12.9   1Box(200PC) 1 M6x6 34980635 77.99 SGD
Shipped after 2018-01-25
M5x14 - 4 0.8 SCM435 / black oxide film - M5 14 - 12.9   1Box(400PC) 1 M5x14 09428413 46.99 SGD
Shipped after 2018-01-24
M3x14 - 2.5 0.5 SCM435 / black oxide film - M3 14 - 12.9   1Box(500PC) 1 M3x14 09428011 50.99 SGD
Shipped after 2018-01-30
M3x12 - 2.5 0.5 SCM435 / black oxide film - M3 12 - 12.9   1Box(500PC) 1 M3x12 09428002 46.99 SGD
Shipped after 2018-01-24
M5x6 - 4 0.8 SCM435 / black oxide film - M5 6 - 12.9   1Box(400PC) 1 M5x6 09428377 62.99 SGD
Shipped after 2018-01-24
M5x5 - 4 0.8 SCM435 / black oxide film - M5 5 - 12.9   1Box(400PC) 1 M5x5 09428361 109.99 SGD
Shipped after 2018-01-24
M5x16 - 4 0.8 SCM435 / black oxide film - - - - 12.9   1Box(400PC) 1 M5x16 09428431 50.99 SGD
Shipped after 2018-01-30
M4x6 - 3 0.7 SCM435 / black oxide film - M4 6 - 12.9   1Box(500PC) 1 M4x6 09428151 40.99 SGD
Shipped after 2018-01-24
M4x25 - 3 0.7 SCM435 / black oxide film - M4 25 - 12.9   1Box(500PC) 1 M4x25 09428255 49.99 SGD
Shipped after 2018-01-24
M4x16 - 3 0.7 SCM435 / black oxide film - M4 16 - 12.9   1Box(500PC) 1 M4x16 09428212 36.99 SGD
Shipped after 2018-01-24
M2x5 - 1.5 0.4 SCM435 / black oxide film - M2 5 - 12.9   1Box(1000PC) 1 M2x5 09427817 129.99 SGD
Shipped after 2018-01-24
M12x45 Hexagon socket head cap screw - 1.75 SCM435 / black oxide film - - - - 12.9   1Box(400PC) 1 M12x45 08241597 199.99 SGD
Shipped after 2018-01-25
M6x22 - 5 1 SCM435 / black oxide film - M6 22 - 12.9   1Box(200PC) 1 M6x22 09428666 27.99 SGD
Shipped after 2018-01-24
M5x22 - 4 0.8 SCM435 / black oxide film - M5 22 - 12.9   1Box(400PC) 1 M5x22 09428465 59.99 SGD
Shipped after 2018-01-24
M4x4 - 3 0.7 SCM435 / black oxide film - - - - 12.9   1Box(500PC) 1 M4x4 09428133 109.99 SGD
Shipped after 2018-01-25
M4x22 - 3 0.7 SCM435 / black oxide film - - - - 12.9   1Box(500PC) 1 M4x22 09428246 65.99 SGD
Shipped after 2018-01-25
M4x18 - 3 0.7 SCM435 / black oxide film - M4 18 - 12.9   1Box(500PC) 1 M4x18 09428221 55.99 SGD
Shipped after 2018-01-24
M3x6 - 2.5 0.5 SCM435 / black oxide film - M3 6 - 12.9   1Box(500PC) 1 M3x6 09427975 29.99 SGD
In stock
M3x5 - 2.5 0.5 SCM435 / black oxide film - M3 5 - 12.9   1Box(500PC) 1 M3x5 09427966 52.99 SGD
Shipped after 2018-01-24
M3x4 - 2.5 0.5 SCM435 / black oxide film - M3 4 - 12.9   1Box(500PC) 1 M3x4 09427957 59.99 SGD
Shipped after 2018-01-24
M12x35 Hexagon socket head cap screw - 1.75 SCM435 / black oxide film - - - - 12.9   1Box(400PC) 1 M12x35 08241581 169.99 SGD
Shipped after 2018-01-25
M10x40 Hexagon socket head cap screw 8 1.5 SCM435 / black oxide film - - - - 12.9   1Box(600PC) 1 M10x40 08241572 179.99 SGD
Shipped after 2018-01-25
M8x14 - 6 1.25 SCM435 / black oxide film - M8 14 - 12.9   1Box(100PC) 1 M8x14 09428806 19.99 SGD
In stock
M6x18 - 5 1 SCM435 / black oxide film - M6 18 - 12.9   1Box(200PC) 1 M6x18 09428641 24.99 SGD
Shipped after 2018-01-25
M5x18 - 4 0.8 SCM435 / black oxide film - M5 18 - 12.9   1Box(400PC) 1 M5x18 09428447 43.99 SGD
In stock
M4x14 - 3 0.7 SCM435 / black oxide film - M4 14 - 12.9   1Box(500PC) 1 M4x14 09428194 40.99 SGD
Shipped after 2018-01-24
M4x10 Hexagon socket head cap screw 3 0.7 SCM435 / black oxide film - - - - 12.9   1Box(12000PC) 1 M4x10 08241484 1,159.99 SGD
Shipped after 2018-01-25
M3x8 - 2.5 0.5 SCM435 / black oxide film - M3 8 - 12.9   1Box(500PC) 1 M3x8 09427984 29.99 SGD
In stock
M3x20 - 2.5 0.5 SCM435 / black oxide film - M3 20 - 12.9   1Box(500PC) 1 M3x20 09428054 35.99 SGD
In stock
M2.6x8 - 2 0.45 SCM435 / black oxide film - - - - 12.9   1Box(1000PC) 1 M2.6x8 09427914 129.99 SGD
Shipped after 2018-01-25
M2.6x6 - 2 0.45 SCM435 / black oxide film - - - - 12.9   1Box(1000PC) 1 M2.6x6 09427905 129.99 SGD
Shipped after 2018-01-25
M12x22 - - 1.75 SCM435 / black oxide film - - - - 12.9   1Box(50PC) 1 M12x22 09429156 26.99 SGD
Shipped after 2018-01-25
M10x30 Hexagon socket head cap screw 8 1.5 SCM435 / black oxide film - - - - 12.9   1Box(600PC) 1 M10x30 08241563 149.99 SGD
Shipped after 2018-01-25
M10x22 - 8 1.5 SCM435 / black oxide film - M10 22 - 12.9   1Box(100PC) 1 M10x22 09429016 31.99 SGD
Shipped after 2018-01-24
M10x18 - 8 1.5 SCM435 / black oxide film - - - - 12.9   1Box(100PC) 1 M10x18 09428991 31.99 SGD
Shipped after 2018-01-24
M6x14 - 5 1 SCM435 / black oxide film - - - - 12.9   1Box(200PC) 1 M6x14 09428614 26.99 SGD
Shipped after 2018-01-24
M5x15 Hexagon socket head cap screw 4 0.8 SCM435 / black oxide film - - - - 12.9   1Box(6000PC) 1 M5x15 08241511 519.99 SGD
Shipped after 2018-01-25
M4x10 Hexagon socket head cap screw 3 0.7 SCM435 / black oxide film - - - - 12.9   1Box(1000PC) 1 M4x10 08241362 48.99 SGD
Shipped after 2018-01-25
M2.6x12 - 2 0.45 SCM435 / black oxide film - - - - 12.9   1Box(1000PC) 1 M2.6x12 09427932 129.99 SGD
Shipped after 2018-01-25
M2.6x10 - 2 0.45 SCM435 / black oxide film - M2.6 10 - 12.9   1Box(1000PC) 1 M2.6x10 09427923 129.99 SGD
Shipped after 2018-01-24
M5x25 - 4 0.8 SCM435/blackoxidefilm - M5 25 Full Thread 12.9   1Box(400PC) 1 M5x25 09428474 50.99 SGD
In stock
M8x10 - 6 1.25 SCM435/blackoxidefilm - M8 10 Full Thread 12.9   1Box(100PC) 1 M8x10 09428781 22.99 SGD
In stock
M6x16 - 5 1 SCM435/blackoxidefilm - M6 16 Full Thread 12.9   1Box(200PC) 1 M6x16 09428632 23.99 SGD
In stock
M6x20 Hexagon socket head bolt 5 1 SCM435 / black oxide film - M6 20 All screw 12.9   1Box(3200PC) 1 M6x20 08241527 309.99 SGD
In stock
M6x30 Hexagon socket head bolt 5 1 SCM435 / black oxide film - M6 30 All screw 12.9   1Box(2400PC) 1 M6x30 08241536 299.99 SGD
In stock
- - - - - 2.5 M18 35 - - *[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 M18 x35 23430137 70.99 SGD
Shipped after 2018-01-23
M4x10 - 3 0.7 SCN435/black oxide film - M4 10 All screws 12.9   1Box(500PC) 1 M4x10 09428176 34.99 SGD
In stock
M4x15 - 3 0.7 SCN435/black oxide coating - M4 15 Full thread screw 12.9   1Box(500PC) 1 M4x15 09428203 37.99 SGD
In stock
M5x10 - 4 0.8 SCN435/black oxide coating - M5 10 Full thread screw 12.9   1Box(400PC) 1 M5x10 09428395 33.99 SGD
In stock
M5x15 - 4 0.8 SCN435/black oxide coating - M5 15 Full thread screw 12.9   1Box(400PC) 1 M5x15 09428422 38.99 SGD
In stock
M3x10 - 2.5 0.5 SCN435/black oxide coating - M3 10 All screws 12.9   1Box(500PC) 1 M3x10 09427993 29.99 SGD
In stock
M4x8 - 3 0.7 SCN435/black oxide film - M4 8 All screws 12.9   1Box(500PC) 1 M4x8 09428167 34.99 SGD
In stock
M8x20 - 6 1.25 SCN435/black oxide film - M8 20 All screws 12.9   1Box(100PC) 1 M8x20 08241423 18.99 SGD
In stock
M8x30 - 6 1.25 SCN435/black oxide film - M8 30 All screws 12.9   1Box(100PC) 1 M8x30 08241432 22.99 SGD
In stock
M10x30 - 8 1.5 SCN435/black oxide film - M10 30 All screws 12.9   1Box(50PC) 1 M10x30 08241441 15.99 SGD
In stock
M10x40 A bolt with a hexagon socket 8 1.5 SCN435/black oxide coating - M10 40 Full thread screw 12.9   1Box(50PC) 1 M10x40 08241457 21.99 SGD
In stock
M12x35 - 10 1.75 SCN435/black oxide coating - M12 35 Full thread screw 12.9   1Box(50PC) 1 M12x35 08241466 28.99 SGD
In stock
M12x45 - 10 1.75 SCN435/black oxide coating - M12 45 Full thread screw 12.9   1Box(50PC) 1 M12x45 08241475 34.99 SGD
In stock
M6x20 - 5 1 SCN435/black oxide film - M6 20 All screws 12.9   1Box(200PC) 1 M6x20 08241405 21.99 SGD
In stock
M6 x 30 - 5 1 SCN435/black oxide coating - M6 30 Full thread screw 12.9   1Box(200PC) 1 M6 x 30 08241414 27.99 SGD
In stock
M4x12 - 3 0.7 SCN435/black oxide film - M4 12 All screws 12.9   1Box(500PC) 1 M4x12 09428185 35.99 SGD
In stock
M4x20 - 3 0.7 SCN435/black oxide coating - M4 20 Full thread screw 12.9   1Box(500PC) 1 M4x20 09428237 42.99 SGD
In stock
M5x20 - 4 0.8 SCN435/black oxide coating - M5 20 Full thread screw 12.9   1Box(400PC) 1 M5x20 09428456 42.99 SGD
In stock
M6x10 - 5 1 SCN435/black oxide film - M6 10 All screws 12.9   1Box(200PC) 1 M6x10 09428596 23.99 SGD
In stock
M6x12 - 5 1 SCN435/black oxide film - M6 12 All screws 12.9   1Box(200PC) 1 M6x12 09428605 21.99 SGD
In stock
M6x15 - 5 1 SCN435/black oxide film - M6 15 All screws 12.9   1Box(200PC) 1 M6x15 09428623 22.99 SGD
In stock
M6x25 - 5 1 SCN435/black oxide film - M6 25 All screws 12.9   1Box(200PC) 1 M6x25 09428675 25.99 SGD
In stock
M8 x 15 - 6 1.25 SCN435/black oxide coating - M8 15 Full thread screw 12.9   1Box(100PC) 1 M8 x 15 09428815 18.99 SGD
In stock
M8x22 - 6 1.25 SCN435/black oxide film - M8 22 All screws 12.9   1Box(100PC) 1 M8x22 09428851 21.99 SGD
In stock
M8x25 - 6 1.25 SCN435/black oxide film - M8 25 All screws 12.9   1Box(100PC) 1 M8x25 09428867 21.99 SGD
In stock
M8 x 35 - 6 1.25 SCN435/black oxide coating - M8 35 Full thread screw 12.9   1Box(100PC) 1 M8 x 35 09428885 25.99 SGD
In stock
M10x15 - 8 1.5 SCN435/black oxide film - M10 15 All screws 12.9   1Box(100PC) 1 M10x15 09428973 30.99 SGD
In stock
M10x20 - 8 1.5 SCN435/black oxide film - M10 20 All screws 12.9   1Box(100PC) 1 M10x20 09429007 31.99 SGD
In stock
M10x25 - 8 1.5 SCN435/black oxide film - M10 25 All screws 12.9   1Box(100PC) 1 M10x25 09429025 34.99 SGD
In stock
M10x35 - 8 1.5 SCN435/black oxide film - M10 35 All screws 12.9   1Box(50PC) 1 M10x35 09429043 16.99 SGD
In stock
M12x20 - 10 1.75 SCN435/black oxide film - M12 20 All screws 12.9   1Box(50PC) 1 M12x20 09429147 26.99 SGD
In stock
M12 x 25 - 10 1.75 SCN435/black oxide coating - M12 25 Full thread screw 12.9   1Box(50PC) 1 M12 x 25 09429165 27.99 SGD
In stock
M12x30 - 10 1.75 SCN435/black oxide film - M12 30 All screws 12.9   1Box(50PC) 1 M12x30 09429174 28.99 SGD
In stock
M12x40 - 10 1.75 SCN435/black oxide film - M12 40 All screws 12.9   1Box(50PC) 1 M12x40 09429192 34.99 SGD
In stock
M12x50 - 10 1.75 SCN435/black oxide film - M12 50 All screws 12.9   1Box(40PC) 1 M12x50 09429217 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Attaching the speaker unit
5
From Japan
On 2014-06-04 07:45:13
At Rakuten I bought 50 yen for 500 yen, but this is similar performance and unit price is nearly half. There are many sizes and it's pretty good!
This review is about item#09428237.
I am using it for exchange at tool repair
5
From Japan
On 2014-03-08 16:33:16
I think that quality is about the same as manufacturer genuine. I will continue to buy it regularly.
This review is about item#09428474.
Assembly of products etc.
4
From Japan
On 2007-12-07 10:23:47
Since it became necessary in large quantities, if you were looking for something cheap if you bought it together, there was. It is divided into 200 small boxes and is convenient.
This review is about item#08241527.

Related Products