Buy more than* S$200* and get FREE SHIPPING

Bolt With Hex Socket, Black Oxide Film Scm435 /Half Screw, In Box Units

3.80 (5)
...see all>
Product Options
ADD TO CART
Dimensions (Designation d x Length L)(mm) Dimension m (mm) Dimensions d1 (mm) Dimensions B (mm) Dimension D (phi mm) Dimension S (mm) Head Thickness (mm) Screw Type Pitch Dimension H (mm) Type Thread Pitch (mm) Strength Classification Finishing Material Nominal Designation of Screw Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Designation d x Length L)(mm) Dimension m (mm) Dimensions d1 (mm) Dimensions B (mm) Dimension D (phi mm) Dimension S (mm) Head Thickness (mm) Screw Type Pitch Dimension H (mm) Type Thread Pitch (mm) Strength Classification Finishing Material Nominal Designation of Screw Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M30x180 15.5 30 22 45 72 - Hexagon socket head cap screw - 30 - 3.5 10.9 SCM435 / black oxide film M30 180   1Box(3PC) 1 M30x180 07611317 55.99 SGD
Shipped after 2018-05-29
M30x115 15.5 30 22 45 72 - Hexagon socket head cap screw - 30 - 3.5 10.9 SCM435 / black oxide film M30 115   1Box(5PC) 1 M30x115 07611231 65.99 SGD
Shipped after 2018-05-29
M24x90 12 24 19 36 60 - Hexagon socket head cap screw - 24 - 3 10.9 SCM435 / black oxide film M24 90   1Box(6PC) 1 M24x90 07610967 48.99 SGD
Shipped after 2018-05-29
M24x190 12 24 19 36 60 - Hexagon socket head cap screw - 24 - 3 10.9 SCM435 / black oxide film M24 190   1Box(5PC) 1 M24x190 07611116 68.99 SGD
Shipped after 2018-05-29
M24x160 12 24 19 36 60 - Hexagon socket head cap screw - 24 - 3 10.9 SCM435 / black oxide film M24 160   1Box(5PC) 1 M24x160 07611082 60.99 SGD
Shipped after 2018-05-29
M24x140 12 24 19 36 60 - Hexagon socket head cap screw - 24 - 3 10.9 SCM435 / black oxide film M24 140   1Box(5PC) 1 M24x140 07611064 53.99 SGD
Shipped after 2018-06-01
M24x135 12 24 19 36 60 - Hexagon socket head cap screw - 24 - 3 10.9 SCM435 / black oxide film M24 135   1Box(5PC) 1 M24x135 07611055 47.99 SGD
Shipped after 2018-05-29
M22x110 11 22 17 33 56 - Hexagon socket head cap screw - 22 - 2.5 10.9 SCM435 / black oxide film M22 110   1Box(8PC) 1 M22x110 07610802 56.99 SGD
Shipped after 2018-05-29
M20x190 10 20 17 30 52 - Hexagon socket head cap screw - 20 - 2.5 12.9 SCM435 / black oxide film M20 190   1Box(6PC) 1 M20x190 07610653 53.99 SGD
Shipped after 2018-06-01
M20x100 10 20 17 30 52 - Hexagon socket head cap screw - 20 - 2.5 12.9 SCM435 / black oxide film M20 100   1Box(10PC) 1 M20x100 07610513 43.99 SGD
In stock
M16x200 8 16 14 24 44 - Hexagon socket head cap screw - 16 - 2 12.9 SCM435 / black oxide film M16 200   1Box(12PC) 1 M16x200 07610233 76.99 SGD
Shipped after 2018-05-28
M14x100 7 14 12 21 40 - Hexagon socket head cap screw - 14 - 2 12.9 SCM435 / black oxide film M14 100   1Box(15PC) 1 M14x100 07609935 36.99 SGD
Shipped after 2018-06-01
M30x140 15.5 30 22 45 72 - Hexagon socket head cap screw - 30 - 3.5 10.9 SCM435 / black oxide film M30 140   1Box(4PC) 1 M30x140 07611274 66.99 SGD
Shipped after 2018-05-29
M20x85 10 20 17 30 52 - Hexagon socket head cap screw - 20 - 2.5 12.9 SCM435 / black oxide film M20 85   1Box(12PC) 1 M20x85 07610486 39.99 SGD
Shipped after 2018-06-01
M18x85 9 18 14 27 48 - Hexagon socket head cap screw - 18 - 2.5 12.9 SCM435 / black oxide film M18 85   1Box(15PC) 1 M18x85 07610337 85.99 SGD
Shipped after 2018-05-29
M18x80 9 18 14 27 48 - Hexagon socket head cap screw - 18 - 2.5 12.9 SCM435 / black oxide film M18 80   1Box(15PC) 1 M18x80 07610321 79.99 SGD
Shipped after 2018-06-01
M18x65 9 18 14 27 48 - Hexagon socket head cap screw - 18 - 2.5 12.9 SCM435 / black oxide film M18 65   1Box(15PC) 1 M18x65 07610294 70.99 SGD
Shipped after 2018-05-29
M18x100 9 18 14 27 48 - Hexagon socket head cap screw - 18 - 2.5 12.9 SCM435 / black oxide film M18 100   1Box(12PC) 1 M18x100 07610364 73.99 SGD
Shipped after 2018-05-29
M16x130 8 16 14 24 44 - Hexagon socket head cap screw - 16 - 2 12.9 SCM435 / black oxide film M16 130   1Box(12PC) 1 M16x130 07610145 41.99 SGD
Shipped after 2018-06-01
M14x75 7 14 12 21 40 - Hexagon socket head cap screw - 14 - 2 12.9 SCM435 / black oxide film M14 75   1Box(20PC) 1 M14x75 07609883 33.99 SGD
Shipped after 2018-05-28
M30x125 15.5 30 22 45 72 - Hexagon socket head cap screw - 30 - 3.5 10.9 SCM435 / black oxide film M30 125   1Box(5PC) 1 M30x125 07611256 68.99 SGD
Shipped after 2018-05-29
M24x95 12 24 19 36 60 - Hexagon socket head cap screw - 24 - 3 10.9 SCM435 / black oxide film M24 95   1Box(6PC) 1 M24x95 07610976 43.99 SGD
Shipped after 2018-05-29
M24x100 12 24 19 36 60 - Hexagon socket head cap screw - 24 - 3 10.9 SCM435 / black oxide film M24 100   1Box(6PC) 1 M24x100 07610985 51.99 SGD
Shipped after 2018-05-29
M22x95 11 22 17 33 56 - Hexagon socket head cap screw - 22 - 2.5 10.9 SCM435 / black oxide film M22 95   1Box(8PC) 1 M22x95 07610775 51.99 SGD
Shipped after 2018-05-29
M20x170 10 20 17 30 52 - Hexagon socket head cap screw - 20 - 2.5 12.9 SCM435 / black oxide film M20 170   1Box(6PC) 1 M20x170 07610635 48.99 SGD
Shipped after 2018-06-01
M18x70 9 18 14 27 48 - Hexagon socket head cap screw - 18 - 2.5 12.9 SCM435 / black oxide film M18 70   1Box(15PC) 1 M18x70 07610303 74.99 SGD
Shipped after 2018-05-29
M16x110 8 16 14 24 44 - Hexagon socket head cap screw - 16 - 2 12.9 SCM435 / black oxide film M16 110   1Box(15PC) 1 M16x110 07610102 43.99 SGD
Shipped after 2018-06-01
M30x190 15.5 30 22 45 72 - Hexagon socket head cap screw - 30 - 3.5 10.9 SCM435 / black oxide film M30 190   1Box(3PC) 1 M30x190 07611326 57.99 SGD
Shipped after 2018-05-29
M30x170 15.5 30 22 45 72 - Hexagon socket head cap screw - 30 - 3.5 10.9 SCM435 / black oxide film M30 170   1Box(4PC) 1 M30x170 07611301 69.99 SGD
Shipped after 2018-05-29
M30x120 15.5 30 22 45 72 - Hexagon socket head cap screw - 30 - 3.5 10.9 SCM435 / black oxide film M30 120   1Box(5PC) 1 M30x120 07611247 66.99 SGD
Shipped after 2018-05-29
M24x150 12 24 19 36 60 - Hexagon socket head cap screw - 24 - 3 10.9 SCM435 / black oxide film M24 150   1Box(5PC) 1 M24x150 07611073 49.99 SGD
Shipped after 2018-05-29
M24x120 12 24 19 36 60 - Hexagon socket head cap screw - 24 - 3 10.9 SCM435 / black oxide film M24 120   1Box(6PC) 1 M24x120 07611021 56.99 SGD
Shipped after 2018-06-01
M24x115 12 24 19 36 60 - Hexagon socket head cap screw - 24 - 3 10.9 SCM435 / black oxide film M24 115   1Box(6PC) 1 M24x115 07611012 49.99 SGD
Shipped after 2018-06-01
M22x105 11 22 17 33 56 - Hexagon socket head cap screw - 22 - 2.5 10.9 SCM435 / black oxide film M22 105   1Box(8PC) 1 M22x105 07610793 56.99 SGD
Shipped after 2018-05-29
M20x180 10 20 17 30 52 - Hexagon socket head cap screw - 20 - 2.5 12.9 SCM435 / black oxide film M20 180   1Box(6PC) 1 M20x180 07610644 50.99 SGD
Shipped after 2018-06-01
M20x140 10 20 17 30 52 - Hexagon socket head cap screw - 20 - 2.5 12.9 SCM435 / black oxide film M20 140   1Box(8PC) 1 M20x140 07610592 39.99 SGD
Shipped after 2018-06-01
M20x135 10 20 17 30 52 - Hexagon socket head cap screw - 20 - 2.5 12.9 SCM435 / black oxide film M20 135   1Box(8PC) 1 M20x135 07610583 38.99 SGD
Shipped after 2018-06-01
M20x115 10 20 17 30 52 - Hexagon socket head cap screw - 20 - 2.5 12.9 SCM435 / black oxide film M20 115   1Box(8PC) 1 M20x115 07610547 32.99 SGD
Shipped after 2018-05-29
M20x110 10 20 17 30 52 - Hexagon socket head cap screw - 20 - 2.5 12.9 SCM435 / black oxide film M20 110   1Box(10PC) 1 M20x110 07610531 39.99 SGD
Shipped after 2018-06-01
M20x105 10 20 17 30 52 - Hexagon socket head cap screw - 20 - 2.5 12.9 SCM435 / black oxide film M20 105   1Box(10PC) 1 M20x105 07610522 39.99 SGD
Shipped after 2018-05-29
M18x75 9 18 14 27 48 - Hexagon socket head cap screw - 18 - 2.5 12.9 SCM435 / black oxide film M18 75   1Box(15PC) 1 M18x75 07610312 78.99 SGD
Shipped after 2018-05-29
M14x95 7 14 12 21 40 - Hexagon socket head cap screw - 14 - 2 12.9 SCM435 / black oxide film M14 95   1Box(15PC) 1 M14x95 07609926 35.99 SGD
Shipped after 2018-05-29
M30x130 15.5 30 22 45 72 - Hexagon socket head cap screw - 30 - 3.5 10.9 SCM435 / black oxide film M30 130   1Box(5PC) 1 M30x130 07611265 70.99 SGD
Shipped after 2018-05-29
M24x130 12 24 19 36 60 - Hexagon socket head cap screw - 24 - 3 10.9 SCM435 / black oxide film M24 130   1Box(5PC) 1 M24x130 07611046 44.99 SGD
Shipped after 2018-06-01
M24x125 12 24 19 36 60 - Hexagon socket head cap screw - 24 - 3 10.9 SCM435 / black oxide film M24 125   1Box(6PC) 1 M24x125 07611037 52.99 SGD
Shipped after 2018-06-01
M22x85 11 22 17 33 56 - Hexagon socket head cap screw - 22 - 2.5 10.9 SCM435 / black oxide film M22 85   1Box(8PC) 1 M22x85 07610757 49.99 SGD
Shipped after 2018-05-29
M22x80 11 22 17 33 56 - Hexagon socket head cap screw - 22 - 2.5 10.9 SCM435 / black oxide film M22 80   1Box(10PC) 1 M22x80 07610741 59.99 SGD
Shipped after 2018-06-01
M22x140 11 22 17 33 56 - Hexagon socket head cap screw - 22 - 2.5 10.9 SCM435 / black oxide film M22 140   1Box(6PC) 1 M22x140 07610854 50.99 SGD
Shipped after 2018-05-29
M20x90 10 20 17 30 52 - Hexagon socket head cap screw - 20 - 2.5 12.9 SCM435 / black oxide film M20 90   1Box(10PC) 1 M20x90 07610495 34.99 SGD
Shipped after 2018-06-01
M20x75 10 20 17 30 52 - Hexagon socket head cap screw - 20 - 2.5 12.9 SCM435 / black oxide film M20 75   1Box(12PC) 1 M20x75 07610461 31.99 SGD
Shipped after 2018-05-29
M20x160 10 20 17 30 52 - Hexagon socket head cap screw - 20 - 2.5 12.9 SCM435 / black oxide film M20 160   1Box(6PC) 1 M20x160 07610626 46.99 SGD
Shipped after 2018-06-01
M20x130 10 20 17 30 52 - Hexagon socket head cap screw - 20 - 2.5 12.9 SCM435 / black oxide film M20 130   1Box(8PC) 1 M20x130 07610574 33.99 SGD
In stock
M20x125 10 20 17 30 52 - Hexagon socket head cap screw - 20 - 2.5 12.9 SCM435 / black oxide film M20 125   1Box(8PC) 1 M20x125 07610565 36.99 SGD
Shipped after 2018-05-29
M20x120 10 20 17 30 52 - Hexagon socket head cap screw - 20 - 2.5 12.9 SCM435 / black oxide film M20 120   1Box(8PC) 1 M20x120 07610556 39.99 SGD
In stock
M18x95 9 18 14 27 48 - Hexagon socket head cap screw - 18 - 2.5 12.9 SCM435 / black oxide film M18 95   1Box(12PC) 1 M18x95 07610355 73.99 SGD
Shipped after 2018-05-29
M16x85 8 16 14 24 44 - Hexagon socket head cap screw - 16 - 2 12.9 SCM435 / black oxide film M16 85   1Box(20PC) 1 M16x85 07610057 45.99 SGD
In stock
M16x160 8 16 14 24 44 - Hexagon socket head cap screw - 16 - 2 12.9 SCM435 / black oxide film M16 160   1Box(12PC) 1 M16x160 07610197 64.99 SGD
Shipped after 2018-06-01
M16x125 8 16 14 24 44 - Hexagon socket head cap screw - 16 - 2 12.9 SCM435 / black oxide film M16 125   1Box(12PC) 1 M16x125 07610136 39.99 SGD
Shipped after 2018-05-28
M16x115 8 16 14 24 44 - Hexagon socket head cap screw - 16 - 2 12.9 SCM435 / black oxide film M16 115   1Box(12PC) 1 M16x115 07610111 36.99 SGD
Shipped after 2018-06-01
M16x105 8 16 14 24 44 - Hexagon socket head cap screw - 16 - 2 12.9 SCM435 / black oxide film M16 105   1Box(15PC) 1 M16x105 07610093 43.99 SGD
Shipped after 2018-06-01
M14x80 7 14 12 21 40 - Hexagon socket head cap screw - 14 - 2 12.9 SCM435 / black oxide film M14 80   1Box(20PC) 1 M14x80 07609892 42.99 SGD
Shipped after 2018-05-28
M6x70 3 6 5 10 24 - Hexagon socket head cap screw - 6 - 1 12.9 SCM435 / black oxide film M6 70   1Box(100PC) 1 M6x70 09428763 42.99 SGD
In stock
M6x65 3 6 5 10 24 - Hexagon socket head cap screw - 6 - 1 12.9 SCM435 / black oxide film M6 65   1Box(100PC) 1 M6x65 09428754 73.99 SGD
Shipped after 2018-06-01
M6x55 3 6 5 10 24 - Hexagon socket head cap screw - 6 - 1 12.9 SCM435 / black oxide film M6 55   1Box(100PC) 1 M6x55 09428736 29.99 SGD
In stock
M5x50 2.5 5 4 8.5 22 - Hexagon socket head cap screw - 5 - 0.8 12.9 SCM435 / black oxide film M5 50   1Box(200PC) 1 M5x50 09428526 39.99 SGD
Shipped after 2018-05-28
M4x75 2 4 3 7 20 - Hexagon socket head cap screw - 4 - 0.7 12.9 SCM435 / black oxide film M4 75   1Box(200PC) 1 M4x75 09428352 209.99 SGD
Shipped after 2018-05-29
M4x70 2 4 3 7 20 - Hexagon socket head cap screw - 4 - 0.7 12.9 SCM435 / black oxide film M4 70   1Box(200PC) 1 M4x70 09428343 199.99 SGD
Shipped after 2018-05-29
M4x65 2 4 3 7 20 - Hexagon socket head cap screw - 4 - 0.7 12.9 SCM435 / black oxide film M4 65   1Box(200PC) 1 M4x65 09428334 189.99 SGD
Shipped after 2018-06-01
M4x40 2 4 3 7 20 - Hexagon socket head cap screw - 4 - 0.7 12.9 SCM435 / black oxide film M4 40   1Box(200PC) 1 M4x40 09428282 28.99 SGD
Shipped after 2018-05-28
M3x50 1.3 3 2.5 5.5 18 - Hexagon socket head cap screw - 3 - 0.5 12.9 SCM435 / black oxide film M3 50   1Box(200PC) 1 M3x50 09428124 149.99 SGD
Shipped after 2018-05-28
M3x22 1.3 3 2.5 5.5 18 - Hexagon socket head cap screw - 3 - 0.5 12.9 SCM435 / black oxide film M3 22   1Box(500PC) 1 M3x22 09428063 279.99 SGD
Shipped after 2018-05-29
M6x75 3 6 5 10 24 - Hexagon socket head cap screw - 6 - 1 12.9 SCM435 / black oxide film M6 75   1Box(100PC) 1 M6x75 09428772 82.99 SGD
Shipped after 2018-06-01
M5x65 2.5 5 4 8.5 22 - Hexagon socket head cap screw - 5 - 0.8 12.9 SCM435 / black oxide film M5 65   1Box(200PC) 1 M5x65 09428553 159.99 SGD
Shipped after 2018-05-29
M5x45 2.5 5 4 8.5 22 - Hexagon socket head cap screw - 5 - 0.8 12.9 SCM435 / black oxide film M5 45   1Box(200PC) 1 M5x45 09428517 35.99 SGD
Shipped after 2018-05-28
M4x55 2 4 3 7 20 - Hexagon socket head cap screw - 4 - 0.7 12.9 SCM435 / black oxide film M4 55   1Box(200PC) 1 M4x55 09428316 149.99 SGD
Shipped after 2018-05-29
M4x50 2 4 3 7 20 - Hexagon socket head cap screw - 4 - 0.7 12.9 SCM435 / black oxide film M4 50   1Box(200PC) 1 M4x50 09428307 41.99 SGD
In stock
M3x45 1.3 3 2.5 5.5 18 - Hexagon socket head cap screw - 3 - 0.5 12.9 SCM435 / black oxide film M3 45   1Box(200PC) 1 M3x45 09428115 60.99 SGD
Shipped after 2018-06-01
M3x40 1.3 3 2.5 5.5 18 - Hexagon socket head cap screw - 3 - 0.5 12.9 SCM435 / black oxide film M3 40   1Box(500PC) 1 M3x40 09428106 329.99 SGD
Shipped after 2018-05-28
- - - - - - - - 2.5 - - - - - M22 180 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M22 x180 23431293 64.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3 - - - - - M24 230 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M24 x230 23431336 109.99 SGD
Shipped after 2018-05-25
- - - - - - 5 - 0.8 - - - - - M5 85 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M5 x85 23430496 79.99 SGD
Shipped after 2018-05-25
- - - - - - 6 - 1 - - - - - M6 80 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M6 x80 23430514 86.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.25 - - - - - M8 85 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M8 x85 23430566 109.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.25 - - - - - M8 90 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M8 x90 23430575 109.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.5 - - - - - M10 140 *[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 M10 x140 23430742 56.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.5 - - - - - M10 150 *[No return] You cannot return this product. For details, see FAQ. 1box(30pc) 1 M10 x150 23430758 79.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.5 - - - - - M10 180 *[No return] You cannot return this product. For details, see FAQ. 1box(30pc) 1 M10 x180 23430785 139.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.75 - - - - - M12 80 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 M12 x80 23430812 76.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.75 - - - - - M12 170 *[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 M12 x170 23430943 109.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.75 - - - - - M12 250 *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 M12 x250 23431022 73.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2 - - - - - M14 130 *[No return] You cannot return this product. For details, see FAQ. 1box(15pc) 1 M14 x130 23431074 56.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2 - - - - - M16 220 *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 M16 x220 23431117 85.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2 - - - - - M16 240 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M16 x240 23431135 48.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2 - - - - - M18 110 *[No return] You cannot return this product. For details, see FAQ. 1box(12pc) 1 M18 x110 23431162 56.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2.5 - - - - - M20 260 *[No return] You cannot return this product. For details, see FAQ. 1box(6pc) 1 M20 x260 23431266 129.99 SGD
Shipped after 2018-05-25
- - - - - - 5 - 0.8 - - - - - M5 80 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M5 x80 23430487 82.99 SGD
Shipped after 2018-05-25
- - - - - - 6 - 1 - - - - - M6 100 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M6 x100 23430548 87.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.25 - - - - - M8 95 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 M8 x95 23430584 56.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.5 - - - - - M10 85 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 M10 x85 23430672 60.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.5 - - - - - M10 95 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 M10 x95 23430697 62.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.5 - - - - - M10 130 *[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 M10 x130 23430733 45.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.5 - - - - - M10 160 *[No return] You cannot return this product. For details, see FAQ. 1box(30pc) 1 M10 x160 23430767 119.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.75 - - - - - M12 90 *[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 M12 x90 23430837 40.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.75 - - - - - M12 130 *[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 M12 x130 23430907 61.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.75 - - - - - M12 140 *[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 M12 x140 23430916 62.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.75 - - - - - M12 150 *[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 M12 x150 23430925 76.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2 - - - - - M14 120 *[No return] You cannot return this product. For details, see FAQ. 1box(15pc) 1 M14 x120 23431056 51.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2 - - - - - M18 120 *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 M18 x120 23431178 54.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2.5 - - - - - M20 220 *[No return] You cannot return this product. For details, see FAQ. 1box(6pc) 1 M20 x220 23431223 63.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2.5 - - - - - M20 250 *[No return] You cannot return this product. For details, see FAQ. 1box(6pc) 1 M20 x250 23431257 109.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2.5 - - - - - M22 170 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M22 x170 23431284 57.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.25 - - - - - M8 100 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 M8 x100 23430593 59.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.25 - - - - - M8 150 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 M8 x150 23430654 119.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.5 - - - - - M10 100 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 M10 x100 23430706 56.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.75 - - - - - M12 125 *[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 M12 x125 23430898 61.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.75 - - - - - M12 220 *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 M12 x220 23430995 56.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.75 - - - - - M12 240 *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 M12 x240 23431013 72.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2 - - - - - M16 210 *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 M16 x210 23431108 95.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2.5 - - - - - M20 240 *[No return] You cannot return this product. For details, see FAQ. 1box(6pc) 1 M20 x240 23431248 83.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2.5 - - - - - M22 210 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M22 x210 23431302 109.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3 - - - - - M24 220 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M24 x220 23431327 98.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3 - - - - - M24 280 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M24 x280 23431388 169.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3 - - - - - M27 140 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M27 x140 23431467 82.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3 - - - - - M27 150 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M27 x150 23431476 94.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3.5 - - - - - M30 240 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M30 x240 23431512 97.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3.5 - - - - - M30 250 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M30 x250 23431528 119.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3.5 - - - - - M30 260 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M30 x260 23431537 119.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3.5 - - - - - M30 270 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M30 x270 23431546 119.99 SGD
Shipped after 2018-05-25
- - - - - - - - 4 - - - - - M36 130 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M36 x130 23431598 89.99 SGD
Shipped after 2018-05-25
- - - - - - - - 4 - - - - - M36 150 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M36 x150 23431616 97.99 SGD
Shipped after 2018-05-25
- - - - - - - - 4 - - - - - M36 290 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M36 x290 23431756 179.99 SGD
Shipped after 2018-05-25
- - - - - - 5 - 0.8 - - - - - M5 90 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M5 x90 23430478 159.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.25 - - - - - M8 105 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 M8 x105 23430602 62.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.25 - - - - - M8 110 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 M8 x110 23430618 64.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.25 - - - - - M8 120 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 M8 x120 23430627 73.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.25 - - - - - M8 130 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 M8 x130 23430636 83.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.5 - - - - - M10 80 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 M10 x80 23430663 44.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.5 - - - - - M10 110 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 M10 x110 23430715 76.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.5 - - - - - M10 170 *[No return] You cannot return this product. For details, see FAQ. 1box(30pc) 1 M10 x170 23430776 129.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.5 - - - - - M10 190 *[No return] You cannot return this product. For details, see FAQ. 1box(30pc) 1 M10 x190 23430794 159.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.5 - - - - - M10 200 *[No return] You cannot return this product. For details, see FAQ. 1box(30pc) 1 M10 x200 23430803 179.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.75 - - - - - M12 95 *[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 M12 x95 23430846 44.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.75 - - - - - M12 100 *[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 M12 x100 23430855 43.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.75 - - - - - M12 110 *[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 M12 x110 23430864 51.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.75 - - - - - M12 120 *[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 M12 x120 23430882 58.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.75 - - - - - M12 160 *[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 M12 x160 23430934 109.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.75 - - - - - M12 190 *[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 M12 x190 23430968 129.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.75 - - - - - M12 200 *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 M12 x200 23430977 61.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.75 - - - - - M12 260 *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 M12 x260 23431038 73.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2 - - - - - M14 110 *[No return] You cannot return this product. For details, see FAQ. 1box(15pc) 1 M14 x110 23431047 47.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2 - - - - - M14 140 *[No return] You cannot return this product. For details, see FAQ. 1box(15pc) 1 M14 x140 23431083 57.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2 - - - - - M14 150 *[No return] You cannot return this product. For details, see FAQ. 1box(15pc) 1 M14 x150 23431092 67.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2 - - - - - M16 230 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M16 x230 23431126 44.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2 - - - - - M16 260 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M16 x260 23431153 76.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2 - - - - - M18 140 *[No return] You cannot return this product. For details, see FAQ. 1box(8pc) 1 M18 x140 23431196 51.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2.5 - - - - - M22 160 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M22 x160 23431275 57.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3 - - - - - M24 300 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M24 x300 23431406 199.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3 - - - - - M27 100 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M27 x100 23431424 65.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3 - - - - - M27 110 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M27 x110 23431433 69.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3.5 - - - - - M30 280 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M30 x280 23431555 129.99 SGD
Shipped after 2018-05-25
- - - - - - - - 4 - - - - - M36 140 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M36 x140 23431607 92.99 SGD
Shipped after 2018-05-25
- - - - - - - - 4 - - - - - M36 180 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M36 x180 23431643 119.99 SGD
Shipped after 2018-05-25
- - - - - - - - 4 - - - - - M36 190 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M36 x190 23431652 119.99 SGD
Shipped after 2018-05-25
- - - - - - - - 4 - - - - - M36 200 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M36 x200 23431668 119.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3 - - - - - M24 290 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M24 x290 23431397 179.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3.5 - - - - - M30 290 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M30 x290 23431564 129.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3.5 - - - - - M30 300 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M30 x300 23431573 129.99 SGD
Shipped after 2018-05-25
- - - - - - - - 4 - - - - - M36 120 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M36 x120 23431582 81.99 SGD
Shipped after 2018-05-25
- - - - - - - - 4 - - - - - M36 170 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M36 x170 23431634 109.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3 - - - - - M27 120 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M27 x120 23431442 70.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3 - - - - - M27 130 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M27 x130 23431458 78.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3.5 - - - - - M30 230 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M30 x230 23431503 95.99 SGD
Shipped after 2018-05-25
- - - - - - - - 4 - - - - - M36 160 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M36 x160 23431625 97.99 SGD
Shipped after 2018-05-25
- - - - - - - - 4 - - - - - M36 260 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M36 x260 23431722 169.99 SGD
Shipped after 2018-05-25
- - - - - - - - 4 - - - - - M36 270 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M36 x270 23431738 169.99 SGD
Shipped after 2018-05-25
- - - - - - 6 - 1 - - - - - M6 85 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M6 x85 23430523 109.99 SGD
Shipped after 2018-05-25
- - - - - - 6 - 1 - - - - - M6 90 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M6 x90 23430532 109.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.25 - - - - - M8 80 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M8 x80 23430557 91.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.5 - - - - - M10 120 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 M10 x120 23430724 83.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.75 - - - - - M12 180 *[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 M12 x180 23430952 129.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.75 - - - - - M12 230 *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 M12 x230 23431004 59.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2 - - - - - M14 125 *[No return] You cannot return this product. For details, see FAQ. 1box(15pc) 1 M14 x125 23431065 56.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2 - - - - - M16 250 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M16 x250 23431144 49.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2 - - - - - M18 130 *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 M18 x130 23431187 59.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2 - - - - - M18 150 *[No return] You cannot return this product. For details, see FAQ. 1box(8pc) 1 M18 x150 23431205 52.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2.5 - - - - - M20 210 *[No return] You cannot return this product. For details, see FAQ. 1box(6pc) 1 M20 x210 23431214 58.99 SGD
Shipped after 2018-05-25
- - - - - - - - 2.5 - - - - - M20 230 *[No return] You cannot return this product. For details, see FAQ. 1box(6pc) 1 M20 x230 23431232 79.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3 - - - - - M27 90 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M27 x90 23431415 65.99 SGD
Shipped after 2018-05-25
M16x75 8 16 14 24 44 - Hexagon socket head cap screw - 16 Half screw 2 12.9 SCM435 / black oxide film M16 75   1Box(20PC) 1 M16x75 07610032 33.99 SGD
In stock
M24x170 12 24 19 36 60 - Hexagon socket head cap screw - 24 Half screw 3 10.9 SCM435 / black oxide film M24 170   1Box(5PC) 1 M24x170 07611091 75.99 SGD
In stock
M6 x 50 3 6 5 10 24 - Hexagon socket head cap screw - 6 Half screw 1 12.9 SCM435 / black oxide coating M6 50   1Box(200PC) 1 M6x50 09428727 47.99 SGD
In stock
M8 x 50 4 8 6 13 28 - Hexagon socket head cap screw - 8 Half screw 1.25 12.9 SCM435 / black oxide coating M8 50   1Box(100PC) 1 M8x50 09428912 34.99 SGD
In stock
M6 x 35 3 6 5 10 24 - Hexagon socket head cap screw - 6 Half screw 1 12.9 SCM435 / black oxide coating M6 35   1Box(200PC) 1 M6x35 09428693 34.99 SGD
In stock
M16 x 95 8 16 14 24 44 - Hexagon socket head cap screw - 16 Half screw 2 12.9 SCM435 / black oxide coating M16 95   1Box(15PC) 1 M16x95 07610075 37.99 SGD
In stock
M16 x 70 8 16 14 24 44 - Hexagon socket head cap screw - 16 Half screw 2 12.9 SCM435 / black oxide coating M16 70   1Box(20PC) 1 M16x70 07610023 30.99 SGD
In stock
M10x45 5 10 8 16 32 - Hexagon socket head cap screw - 10 Half screw 1.5 12.9 SCM435/blackoxidefilm M10 45   1Box(50PC) 1 M10x45 09429061 25.99 SGD
In stock
M6x60 3 6 5 10 24 - Hexagon socket head cap screw - 6 Half screw 1 12.9 SCM435/blackoxidefilm M6 60   1Box(100PC) 1 M6x60 09428745 34.99 SGD
In stock
M16x90 8 16 14 24 44 - Hexagon socket head cap screw - 16 Half screw 2 12.9 SCM435/blackoxidefilm M16 90   1Box(15PC) 1 M16x90 07610066 35.99 SGD
In stock
M12x65 6 12 10 18 36 - Hexagon socket head cap screw - 12 Half screw 1.75 12.9 SCM435/blackoxidefilm M12 65   1Box(30PC) 1 M12x65 09429244 31.99 SGD
In stock
M6x40 3 6 5 10 24 - Hexagon socket head cap screw - 6 Half screw 1 12.9 SCM435/blackoxidefilm M6 40   1Box(200PC) 1 M6x40 09428702 37.99 SGD
In stock
M12x60 6 12 10 18 36 - Hexagon socket head cap screw - 12 Half screw 1.75 12.9 SCM435/blackoxidefilm M12 60   1Box(30PC) 1 M12x60 09429235 28.99 SGD
In stock
M8x65 4 8 6 13 28 - Hexagon socket head cap screw - 8 Half screw 1.25 12.9 SCM435/blackoxidefilm M8 65   1Box(50PC) 1 M8x65 09428946 23.99 SGD
In stock
M14x70 7 14 12 21 40 - Hexagon socket head cap screw - 14 Half screw 2 12.9 SCM435/blackoxidefilm M14 70   1Box(20PC) 1 M14x70 07609874 40.99 SGD
In stock
M4x35 2 4 3 7 20 - Hexagon socket head cap screw - 4 Half screw 0.7 12.9 SCM435/blackoxidefilm M4 35   1Box(200PC) 1 M4x35 09428273 25.99 SGD
In stock
M8x55 4 8 6 13 28 - Hexagon socket head cap screw - 8 Half screw 1.25 12.9 SCM435/blackoxidefilm M8 55   1Box(50PC) 1 M8x55 09428921 21.99 SGD
In stock
M30x200 15.5 30 22 45 72 - Hexagon socket head cap screw - 30 - 3.5 10.9 SCM435 / black oxide film M30 200   1Box(3PC) 1 M30x200 07611335 60.99 SGD
Shipped after 2018-05-29
M30x160 15.5 30 22 45 72 - Hexagon socket head cap screw - 30 - 3.5 10.9 SCM435 / black oxide film M30 160   1Box(4PC) 1 M30x160 07611292 66.99 SGD
Shipped after 2018-05-29
M30x150 15.5 30 22 45 72 - Hexagon socket head cap screw - 30 - 3.5 10.9 SCM435 / black oxide film M30 150   1Box(4PC) 1 M30x150 07611283 62.99 SGD
Shipped after 2018-05-29
M30x110 15.5 30 22 45 72 - Hexagon socket head cap screw - 30 - 3.5 10.9 SCM435 / black oxide film M30 110   1Box(5PC) 1 M30x110 07611222 62.99 SGD
Shipped after 2018-06-01
M24x110 12 24 19 36 60 - Hexagon socket head cap screw - 24 - 3 10.9 SCM435 / black oxide film M24 110   1Box(6PC) 1 M24x110 07611003 56.99 SGD
In stock
M24x105 12 24 19 36 60 - Hexagon socket head cap screw - 24 - 3 10.9 SCM435 / black oxide film M24 105   1Box(6PC) 1 M24x105 07610994 48.99 SGD
Shipped after 2018-06-01
M22x150 11 22 17 33 56 - Hexagon socket head cap screw - 22 - 2.5 10.9 SCM435 / black oxide film M22 150   1Box(5PC) 1 M22x150 07610863 44.99 SGD
Shipped after 2018-05-29
M20x80 10 20 17 30 52 - Hexagon socket head cap screw - 20 - 2.5 12.9 SCM435 / black oxide film M20 80   1Box(12PC) 1 M20x80 07610477 36.99 SGD
In stock
M16x190 8 16 14 24 44 - Hexagon socket head cap screw - 16 - 2 12.9 SCM435 / black oxide film M16 190   1Box(12PC) 1 M16x190 07610224 70.99 SGD
Shipped after 2018-05-29
M16x150 8 16 14 24 44 - Hexagon socket head cap screw - 16 - 2 12.9 SCM435 / black oxide film M16 150   1Box(12PC) 1 M16x150 07610181 43.99 SGD
Shipped after 2018-06-01
M16x140 8 16 14 24 44 - Hexagon socket head cap screw - 16 - 2 12.9 SCM435 / black oxide film M16 140   1Box(12PC) 1 M16x140 07610163 43.99 SGD
Shipped after 2018-05-29
M16x100 8 16 14 24 44 - Hexagon socket head cap screw - 16 - 2 12.9 SCM435 / black oxide film M16 100   1Box(15PC) 1 M16x100 07610084 38.99 SGD
In stock
M14x90 7 14 12 21 40 - Hexagon socket head cap screw - 14 - 2 12.9 SCM435 / black oxide film M14 90   1Box(20PC) 1 M14x90 07609917 42.99 SGD
Shipped after 2018-06-01
M14x60 7 14 12 21 40 - Hexagon socket head cap screw - 14 - 2 12.9 SCM435 / black oxide film M14 60   1Box(25PC) 1 M14x60 07609856 46.99 SGD
Shipped after 2018-05-29
M5x75 2.5 5 4 8.5 22 - Hexagon socket head cap screw - 5 - 0.8 12.9 SCM435 / black oxide film M5 75   1Box(200PC) 1 M5x75 09428571 179.99 SGD
Shipped after 2018-05-28
M5x55 2.5 5 4 8.5 22 - Hexagon socket head cap screw - 5 - 0.8 12.9 SCM435 / black oxide film M5 55   1Box(200PC) 1 M5x55 09428535 51.99 SGD
Shipped after 2018-05-28
M12x75 6 12 10 18 36 - Hexagon socket head cap screw - 12 - 1.75 12.9 SCM435 / black oxide film M12 75   1Box(30PC) 1 M12x75 09429262 35.99 SGD
In stock
M5x60 2.5 5 4 8.5 22 - Hexagon socket head cap screw - 5 - 0.8 12.9 SCM435 / black oxide film M5 60   1Box(200PC) 1 M5x60 09428544 76.99 SGD
Shipped after 2018-05-28
M5x35 2.5 5 4 8.5 22 - Hexagon socket head cap screw - 5 - 0.8 12.9 SCM435 / black oxide film M5 35   1Box(200PC) 1 M5x35 09428492 31.99 SGD
In stock
M4x30 2 4 3 7 20 - Hexagon socket head cap screw - 4 - 0.7 12.9 SCM435 / black oxide film M4 30   1Box(200PC) 1 M4x30 09428264 27.99 SGD
Shipped after 2018-05-28
M3x25 1.3 3 2.5 5.5 18 - Hexagon socket head cap screw - 3 - 0.5 12.9 SCM435 / black oxide film M3 25   1Box(500PC) 1 M3x25 09428072 47.99 SGD
Shipped after 2018-05-28
M10x65 5 10 8 16 32 - Hexagon socket head cap screw - 10 - 1.5 12.9 SCM435 / black oxide film M10 65   1Box(50PC) 1 M10x65 09429104 35.99 SGD
In stock
M4x60 2 4 3 7 20 - Hexagon socket head cap screw - 4 - 0.7 12.9 SCM435 / black oxide film M4 60   1Box(200PC) 1 M4x60 09428325 85.99 SGD
Shipped after 2018-06-01
M3x35 1.3 3 2.5 5.5 18 - Hexagon socket head cap screw - 3 - 0.5 12.9 SCM435 / black oxide film M3 35   1Box(500PC) 1 M3x35 09428097 69.99 SGD
Shipped after 2018-05-28
M3x30 1.3 3 2.5 5.5 18 - Hexagon socket head cap screw - 3 - 0.5 12.9 SCM435 / black oxide film M3 30   1Box(500PC) 1 M3x30 09428081 65.99 SGD
Shipped after 2018-05-28
M10x75 5 10 8 16 32 - Hexagon socket head cap screw - 10 - 1.5 12.9 SCM435 / black oxide film M10 75   1Box(40PC) 1 M10x75 09429122 31.99 SGD
Shipped after 2018-05-28
M24x200 12 24 19 36 60 - Hexagon socket head cap screw - 24 - 3 10.9 SCM435 / black oxide film M24 200   1Box(5PC) 1 M24x200 07611125 72.99 SGD
Shipped after 2018-05-29
M22x90 11 22 17 33 56 - Hexagon socket head cap screw - 22 - 2.5 10.9 SCM435 / black oxide film M22 90   1Box(8PC) 1 M22x90 07610766 50.99 SGD
Shipped after 2018-06-01
M22x125 11 22 17 33 56 - Hexagon socket head cap screw - 22 - 2.5 10.9 SCM435 / black oxide film M22 125   1Box(6PC) 1 M22x125 07610836 46.99 SGD
Shipped after 2018-05-29
M22x115 11 22 17 33 56 - Hexagon socket head cap screw - 22 - 2.5 10.9 SCM435 / black oxide film M22 115   1Box(6PC) 1 M22x115 07610811 43.99 SGD
Shipped after 2018-05-29
M20x95 10 20 17 30 52 - Hexagon socket head cap screw - 20 - 2.5 12.9 SCM435 / black oxide film M20 95   1Box(10PC) 1 M20x95 07610504 35.99 SGD
Shipped after 2018-05-29
M20x200 10 20 17 30 52 - Hexagon socket head cap screw - 20 - 2.5 12.9 SCM435 / black oxide film M20 200   1Box(6PC) 1 M20x200 07610662 55.99 SGD
Shipped after 2018-06-01
M18x90 9 18 14 27 48 - Hexagon socket head cap screw - 18 - 2.5 12.9 SCM435 / black oxide film M18 90   1Box(12PC) 1 M18x90 07610346 68.99 SGD
Shipped after 2018-06-01
M16x170 8 16 14 24 44 - Hexagon socket head cap screw - 16 - 2 12.9 SCM435 / black oxide film M16 170   1Box(12PC) 1 M16x170 07610206 67.99 SGD
Shipped after 2018-06-01
M16x135 8 16 14 24 44 - Hexagon socket head cap screw - 16 - 2 12.9 SCM435 / black oxide film M16 135   1Box(12PC) 1 M16x135 07610154 40.99 SGD
Shipped after 2018-06-01
M5x70 2.5 5 4 8.5 22 - Hexagon socket head cap screw - 5 - 0.8 12.9 SCM435 / black oxide film M5 70   1Box(200PC) 1 M5x70 09428562 90.99 SGD
Shipped after 2018-05-28
M12x70 6 12 10 18 36 - Hexagon socket head cap screw - 12 - 1.75 12.9 SCM435 / black oxide film M12 70   1Box(30PC) 1 M12x70 09429253 32.99 SGD
In stock
M8x70 4 8 6 13 28 - Hexagon socket head cap screw - 8 - 1.25 12.9 SCM435 / black oxide film M8 70   1Box(50PC) 1 M8x70 09428955 27.99 SGD
In stock
M4x45 2 4 3 7 20 - Hexagon socket head cap screw - 4 - 0.7 12.9 SCM435 / black oxide film M4 45   1Box(200PC) 1 M4x45 09428291 35.99 SGD
Shipped after 2018-05-28
M24x180 12 24 19 36 60 - Hexagon socket head cap screw - 24 - 3 10.9 SCM435 / black oxide film M24 180   1Box(5PC) 1 M24x180 07611107 66.99 SGD
Shipped after 2018-06-01
M22x130 11 22 17 33 56 - Hexagon socket head cap screw - 22 - 2.5 10.9 SCM435 / black oxide film M22 130   1Box(6PC) 1 M22x130 07610845 47.99 SGD
Shipped after 2018-05-29
M22x120 11 22 17 33 56 - Hexagon socket head cap screw - 22 - 2.5 10.9 SCM435 / black oxide film M22 120   1Box(6PC) 1 M22x120 07610827 44.99 SGD
Shipped after 2018-05-29
M22x100 11 22 17 33 56 - Hexagon socket head cap screw - 22 - 2.5 10.9 SCM435 / black oxide film M22 100   1Box(8PC) 1 M22x100 07610784 52.99 SGD
Shipped after 2018-05-29
M20x150 10 20 17 30 52 - Hexagon socket head cap screw - 20 - 2.5 12.9 SCM435 / black oxide film M20 150   1Box(6PC) 1 M20x150 07610617 31.99 SGD
Shipped after 2018-05-29
M20x145 10 20 17 30 52 - Hexagon socket head cap screw - 20 - 2.5 12.9 SCM435 / black oxide film M20 145   1Box(6PC) 1 M20x145 07610601 30.99 SGD
Shipped after 2018-06-01
M16x180 8 16 14 24 44 - Hexagon socket head cap screw - 16 - 2 12.9 SCM435 / black oxide film M16 180   1Box(12PC) 1 M16x180 07610215 68.99 SGD
Shipped after 2018-06-01
M16x145 8 16 14 24 44 - Hexagon socket head cap screw - 16 - 2 12.9 SCM435 / black oxide film M16 145   1Box(12PC) 1 M16x145 07610172 45.99 SGD
Shipped after 2018-05-29
M16x120 8 16 14 24 44 - Hexagon socket head cap screw - 16 - 2 12.9 SCM435 / black oxide film M16 120   1Box(12PC) 1 M16x120 07610127 40.99 SGD
In stock
M14x85 7 14 12 21 40 - Hexagon socket head cap screw - 14 - 2 12.9 SCM435 / black oxide film M14 85   1Box(20PC) 1 M14x85 07609901 46.99 SGD
Shipped after 2018-06-01
M14x65 7 14 12 21 40 - Hexagon socket head cap screw - 14 - 2 12.9 SCM435 / black oxide film M14 65   1Box(25PC) 1 M14x65 07609865 47.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - - - - M10 90   1box(50pc) 1 M10 x90 23430688 56.99 SGD
In stock
- - - - - - - - 3 - - - - - M24 240 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M24 x240 23431345 119.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3 - - - - - M24 250 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M24 x250 23431354 129.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3 - - - - - M24 260 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M24 x260 23431363 159.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3 - - - - - M24 270 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M24 x270 23431372 169.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3.5 - - - - - M30 210 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M30 x210 23431485 89.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3.5 - - - - - M30 220 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M30 x220 23431494 92.99 SGD
Shipped after 2018-05-25
- - - - - - - - 4 - - - - - M36 210 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M36 x210 23431677 139.99 SGD
Shipped after 2018-05-25
- - - - - - - - 4 - - - - - M36 220 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M36 x220 23431686 139.99 SGD
Shipped after 2018-05-25
- - - - - - - - 4 - - - - - M36 230 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M36 x230 23431695 139.99 SGD
Shipped after 2018-05-25
- - - - - - - - 4 - - - - - M36 240 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M36 x240 23431704 139.99 SGD
Shipped after 2018-05-25
- - - - - - - - 4 - - - - - M36 250 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M36 x250 23431713 159.99 SGD
Shipped after 2018-05-25
- - - - - - - - 4 - - - - - M36 280 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M36 x280 23431747 169.99 SGD
Shipped after 2018-05-25
- - - - - - - - 4 - - - - - M36 300 *[No return] You cannot return this product. For details, see FAQ. 1box(3pc) 1 M36 x300 23431765 179.99 SGD
Shipped after 2018-05-25
- - - - - - 5 - 0.8 - - - - - M5 100 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M5 x100 23430505 169.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.25 - - - - - M8 140 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 M8 x140 23430645 99.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.75 - - - - - M12 85 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 M12 x85 23430828 67.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.75 - - - - - M12 115 *[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 M12 x115 23430873 48.99 SGD
Shipped after 2018-05-25
- - - - - - - - 1.75 - - - - - M12 210 *[No return] You cannot return this product. For details, see FAQ. 1box(10pc) 1 M12 x210 23430986 52.99 SGD
Shipped after 2018-05-25
- - - - - - - - 3 - - - - - M24 210 *[No return] You cannot return this product. For details, see FAQ. 1box(5pc) 1 M24 x210 23431318 98.99 SGD
Shipped after 2018-05-25
M5x30 2.5 5 4 8.5 22 - - - 5 Half-screw 0.8 12.9 SCN435/black oxide film M5 30   1Box(200PC) 1 M5x30 09428483 28.99 SGD
In stock
M5x40 2.5 5 4 8.5 22 - - - 5 Half-screw 0.8 12.9 SCN435/black oxide film M5 40   1Box(200PC) 1 M5x40 09428501 35.99 SGD
In stock
M6x45 3 6 5 10 24 - - - 6 Half-screw 1 12.9 SCN435/black oxide film M6 45   1Box(200PC) 1 M6x45 09428711 41.99 SGD
In stock
M8 x 40 4 8 6 13 28 - - - 8 Half thread screw 1.25 12.9 SCN435/black oxide coating M8 40   1Box(100PC) 1 M8 x 40 09428894 30.99 SGD
In stock
M8 x 45 4 8 6 13 28 - - - 8 Half thread screw 1.25 12.9 SCN435/black oxide coating M8 45   1Box(100PC) 1 M8 x 45 09428903 33.99 SGD
In stock
M8x60 4 8 6 13 28 - - - 8 Half-screw 1.25 12.9 SCN435/black oxide film M8 60   1Box(50PC) 1 M8x60 09428937 21.99 SGD
In stock
M8x75 4 8 6 13 28 - - - 8 Half-screw 1.25 12.9 SCN435/black oxide film M8 75   1Box(50PC) 1 M8x75 09428964 28.99 SGD
Shipped after 2018-05-29
M10 x 50 5 10 8 16 32 - - - 10 Half thread screw 1.5 12.9 SCN435/black oxide coating M10 50   1Box(50PC) 1 M10 x 50 09429077 27.99 SGD
In stock
M10 x 55 5 10 8 16 32 - - - 10 Half thread screw 1.5 12.9 SCN435/black oxide coating M10 55   1Box(50PC) 1 M10 x 55 09429086 31.99 SGD
Shipped after 2018-05-29
M10 x 60 5 10 8 16 32 - - - 10 Half thread screw 1.5 12.9 SCN435/black oxide coating M10 60   1Box(50PC) 1 M10 x 60 09429095 34.99 SGD
In stock
M10x70 5 10 8 16 32 - - - 10 Half-screw 1.5 12.9 SCN435/black oxide film M10 70   1Box(40PC) 1 M10x70 09429113 30.99 SGD
In stock
M12x55 6 12 10 18 36 - - - 12 Half-screw 1.75 12.9 SCN435/black oxide film M12 55   1Box(40PC) 1 M12x55 09429226 34.99 SGD
In stock
M16x65 8 16 14 24 44 - A bolt with a hexagon socket - 16 Half thread screw 2 12.9 SCN435/black oxide coating M16 65   1Box(25PC) 1 M16x65 07610014 37.99 SGD
In stock
M16x80 8 16 14 24 44 - Bolt with hexagon socket - 16 Half-screw 2 12.9 SCN435/black oxide film M16 80   1Box(20PC) 1 M16x80 07610041 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Repair of experiment equipment
5
From Japan
On 2016-11-07 11:53:01
It is greatly saved when you need to obtain a small number of parts as soon as you can repair the experiment equipment.
This review is about item#9428772.
Clamp
1
From Japan
On 2016-04-28 14:50:17
I bought 40 bottles (20 bottles x 2 boxes), but it was not used as much as half as I was bent or not having pitch.
This review is about item#07610041.
Mainly fixture production
5
From Japan
On 2016-02-03 20:30:41
Because the material of the bolt is chromium molybdenum (SCM) 435 and cold forging (screw rolled) products, it can be used with confidence in strength. The price is also relatively inexpensive and rich in variety. Quantity can also be selected from a small amount to a box unit, so it is useful. Especially strength is firmly stamped numerically on the bolt face, so you can reliably and reliably. It is very handy. It is just the cheapest, the strongest bolt.
This review is about item#09429253.
I am saved because I can get it cheaply
3
From Japan
On 2015-07-25 08:20:04
It is saved at a cheap price. However, as soon as you use it, the rust will come out. Is it such a thing?
This review is about item#09428745.
Machine parts installation
5
From Japan
On 2012-09-06 08:31:04
It can be used as a commercially available product.
This review is about item#07610014.

Related Products