Buy more than* S$200* and get FREE SHIPPING

Hexagon Bolts (Stainless Steel) Half-Screw Thread

5.00 (1)
Strength Classification
A2-70
Finishing Material
Stainless
...see all>
Product Options
ADD TO CART
Type Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Wrench Size (mm) Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Wrench Size (mm) Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Half screw M8 M8x40 6 1.25 40 1Box(100PC) 1 M8x40 09431073 73.99 SGD
In stock
- M4 M4x50 3 0.7 50 1Box(200PC) 1 M4x50 09430653 119.99 SGD
Shipped after 2018-05-01
- M10 M10x60 8 1.5 60 1Box(50PC) 1 M10x60 09431265 109.99 SGD
Shipped after 2018-04-27
- M10 M10x50 8 1.5 50 1Box(50PC) 1 M10x50 09431247 71.99 SGD
Shipped after 2018-05-02
- M8 M8x75 6 1.25 75 1Box(50PC) 1 M8x75 09431143 84.99 SGD
Shipped after 2018-04-27
- M10 M10x75 8 1.5 75 1Box(40PC) 1 M10x75 09431292 119.99 SGD
Shipped after 2018-05-01
- M8 M8x60 6 1.25 60 1Box(50PC) 1 M8x60 09431116 60.99 SGD
Shipped after 2018-04-27
- M8 - 6 1.25 55 1Box(100PC) 1 M8x55 09431107 99.99 SGD
Shipped after 2018-04-27
- M8 M8x45 6 1.25 45 1Box(100PC) 1 M8x45 09431082 82.99 SGD
Shipped after 2018-04-27
- M4 M4x35 3 0.7 35 1Box(200PC) 1 M4x35 09430626 70.99 SGD
Shipped after 2018-05-01
- M4 M4x30 3 0.7 30 1Box(500PC) 1 M4x30 09430617 119.99 SGD
Shipped after 2018-04-27
- M10 M10x65 8 1.5 65 1Box(50PC) 1 M10x65 09431274 119.99 SGD
Shipped after 2018-05-02
- M10 M10x45 8 1.5 45 1Box(50PC) 1 M10x45 09431231 67.99 SGD
Shipped after 2018-04-27
- M8 M8x70 6 1.25 70 1Box(50PC) 1 M8x70 09431134 73.99 SGD
Shipped after 2018-04-27
- M8 M8x65 6 1.25 65 1Box(50PC) 1 M8x65 09431125 65.99 SGD
Shipped after 2018-04-27
- M8 - 6 1.25 50 1Box(100PC) 1 M8x50 09431091 86.99 SGD
Shipped after 2018-04-27
- M6 M6x60 5 1 60 1Box(100PC) 1 M6x60 09430942 92.99 SGD
Shipped after 2018-05-01
- M6 M6x55 5 1 55 1Box(200PC) 1 M6x55 09430933 139.99 SGD
Shipped after 2018-05-01
- M6 M6x50 5 1 50 1Box(200PC) 1 M6x50 09430924 99.99 SGD
Shipped after 2018-05-02
- M5 M5x40 4 0.8 40 1Box(200PC) 1 M5x40 09430775 81.99 SGD
Shipped after 2018-05-02
- M5 M5x35 4 0.8 35 1Box(200PC) 1 M5x35 09430766 63.99 SGD
Shipped after 2018-04-27
- M5 M5x30 4 0.8 30 1Box(300PC) 1 M5x30 09430757 78.99 SGD
Shipped after 2018-05-02
- M4 M4x45 3 0.7 45 1Box(200PC) 1 M4x45 09430644 98.99 SGD
Shipped after 2018-05-01
- M4 M4x40 3 0.7 40 1Box(200PC) 1 M4x40 09430635 75.99 SGD
Shipped after 2018-05-01
- M6 M6x75 5 1 75 1Box(100PC) 1 M6x75 09430976 139.99 SGD
Shipped after 2018-05-02
- M6 M6x70 5 1 70 1Box(100PC) 1 M6x70 09430967 129.99 SGD
Shipped after 2018-05-01
- M6 M6x65 5 1 65 1Box(100PC) 1 M6x65 09430951 109.99 SGD
Shipped after 2018-05-02
- M6 M6x35 5 1 35 1Box(200PC) 1 M6x35 09430897 68.99 SGD
Shipped after 2018-04-27
- M5 M5x50 4 0.8 50 1Box(200PC) 1 M5x50 09430793 119.99 SGD
Shipped after 2018-04-27
- M5 M5x45 4 0.8 45 1Box(200PC) 1 M5x45 09430784 109.99 SGD
Shipped after 2018-05-01
- M3 M3x30 2.5 0.5 30 1Box(500PC) 1 M3x30 09430513 139.99 SGD
Shipped after 2018-05-01
- M3 M3x25 2.5 0.5 25 1Box(500PC) 1 M3x25 09430504 98.99 SGD
Shipped after 2018-05-02
- M10 M10x55 8 1.5 55 1Box(50PC) 1 M10x55 09431256 109.99 SGD
Shipped after 2018-04-27
- M6 M6x45 5 1 45 1Box(200PC) 1 M6x45 09430915 93.99 SGD
Shipped after 2018-04-27
- M6 M6x40 5 1 40 1Box(200PC) 1 M6x40 09430906 80.99 SGD
Shipped after 2018-04-27
- M10 M10x70 8 1.5 70 1Box(40PC) 1 M10x70 09431283 109.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screw fastening
5
From Japan
On 2011-10-05 12:15:48
Good texture and no defective items. There was a mistake because there was too much size at the time of purchase, I think that it is easy to understand if you can color-code the item list.
This review is about item#09430626.

Related Products