Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Diameter (A) Dimensions C (mm) Surface Processing Dimensions D (mm) Hanging Bolt Diameter Dimension t (mm) Compatible Pipe Outside Diameter (phi mm) Nominal Diameter (B) Screw Diameter x Length (mm) Dimension d (mm) Hanging Bolt Size (phi mm) Dimension H (mm) Dimension B Dimension A (mm phi) Bolt Hole Diameter (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions C (mm) Surface Processing Dimensions D (mm) Hanging Bolt Diameter Dimension t (mm) Compatible Pipe Outside Diameter (phi mm) Nominal Diameter (B) Screw Diameter x Length (mm) Dimension d (mm) Hanging Bolt Size (phi mm) Dimension H (mm) Dimension B Dimension A (mm phi) Bolt Hole Diameter (phimm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 50 Electro-galvanized finish 40 W1/2 3.2 165.2 6 M12 x 45 (bolts) - - 164 - - - 1PC 1 10142-0137 34926062 10.99 SGD
Shipped after 2018-02-28
125 38 Electro-galvanized finish 32 W1/2 2.6 139.8 5 M10 x 30 (bolts) - - 136 - - - 1PC 1 10142-0122 34926053 7.99 SGD
In stock
15 25 Electrogalvanizing finishing 27 - 1.2 - 1/2 - 12.5 W3/8 68 M6x20L 21.7 7.0 1PC 1 10142-0014 09402592 0.99 SGD
In stock
20 25 Electrogalvanizing finishing 27 - 1.2 - 3/4 - 12.5 W3/8 71 M6x20L 27.2 7.0 1PC 1 10142-0029 09402601 0.99 SGD
In stock
25 25 Plated with electrified calcium 27 - 1.2 - 1 - 12.5 W3/8 74 M6x20L 34.0 7.0 1PC 1 10142-0033 09402617 0.99 SGD
In stock
32 25 Electrogalvanizing finishing 27 - 2.0 - 1 1/4 - 12.5 W3/8 78 M6x20L 42.7 7.0 1PC 1 10142-0048 09402626 1.99 SGD
In stock
40 25 Electrogalvanizing finishing 27 - 2.0 - 1 1/2 - 12.5 W3/8 81 M6x20L 48.6 7.0 1PC 1 10142-0052 09402635 1.99 SGD
In stock
50 25 Plated with electrified calcium 27 - 2.0 - 2 - 12.5 W3/8 87 M6x20L 60.5 7.0 1PC 1 10142-0067 09402644 1.99 SGD
In stock
65 32 Electrogalvanizing finishing 32 - 2.6 - 2 1/2 - 12.5 W3/8 98 M8x25L 76.3 10 1PC 1 10142-0071 09402653 2.99 SGD
In stock
80 32 Plated with electrified calcium 32 - 2.6 - 3 - 12.5 W3/8 105 M8x25L 89.1 10 1PC 1 10142-0086 09402662 3.99 SGD
In stock
100 32 Plated with electrified calcium 32 - 2.6 - 4 - 12.5 W3/8 117 M8x25L 114.3 10 1PC 1 10142-0118 09402671 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
For reinforcement of drain pipe
5
From Japan
On 2017-08-17 15:04:58
In order to reinforce the drainage pipe of the cooler, we increased the hanging. I was able to work normally.
This review is about item#9402626.
Banner fixing
5
From Japan
On 2016-07-16 16:32:54
I purchased the banner curtain because the rope does not slide down. The price is reasonable and saved.
This review is about item#09402662.
Fixing of drain pipe
5
From Japan
On 2015-09-08 10:52:08
It is wider than the one used so far and has a very good gloss.
This review is about item#09402662.
Drainage
5
From Japan
On 2015-09-05 20:14:53
Compared with the hardware used so far
This review is about item#09402662.
Support installation various piping
5
From Japan
On 2015-03-16 17:20:50
I was impressed with cheap and fast delivery
This review is about item#09402592.
Air pipe fixation
5
From Japan
On 2014-06-26 19:31:53
Totemo It is easy to use and useful. However, it is cheaper to purchase at a nearby home center.
This review is about item#09402635.
Piping installation
5
From Japan
On 2013-03-28 13:44:54
Since it is a combination type, workability is good, quality is satisfactory as well.
This review is about item#09402601.
Pipe hanging
4
From Japan
On 2013-02-23 14:20:17
Although nut tightening is somewhat difficult to use, there is no particular problem in others.
This review is about item#09402592.
Fixation of water pipe
3
From Japan
On 2012-07-26 14:01:30
I want you to change the reference diagram because it is confusing because it ordered with the size of the nominal diameter (A) of the order screen because it was not a problem, but because the pipe could not be installed.
This review is about item#09402617.

Related Products