Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Bird Spikes Sheet

2.00 (2)
Caution
This product is not a product aimed at harming birds
Purpose
Clothesline, balcony, air conditioner outdoor unit, eaves and window visor
Dimension (mm)
122 (width) x 512 (length) x 53(height)
Material
Plastic
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(2Sheet) 1 - 09433864 14.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Post bird avoided like
3
From Japan
On 2015-10-26 12:21:02
Because that can be scissors cut to the required size, fishing with was easy
This review is about item#09433864.
Attached to the accessory part of the building to prevent the pigeons that alight
1
From Japan
On 2013-08-05 19:22:57
After installation, without any effect. Settlement of pigeons walking around on it.
This review is about item#09433864.

Related Products