Buy more than* S$200* and get FREE SHIPPING

Raincoat Work

3.71 (7)
Water Pressure Resistance (mmH2O)
10000
...see all>
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Material (surface) Material (reverse side) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Material (surface) Material (reverse side) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
102 to 110 90 to 104 175 to 185 Nylon 100% (PVC laminate) 100% polyester (mesh) 3L Aurora Red 1Set(Top and Bottom) 1 KM-001 09433523 88.99 SGD
In stock
108 to 122 102 to 126 180 to 185 Nylon 100% (PVC laminate) 100% polyester (mesh) 4L Aurora Red 1Set(Top and Bottom) 1 KM-001 09433566 89.99 SGD
In stock
114 to 122 116 to 126 180 to 185 Nylon 100% (PVC laminate) 100% polyester (mesh) 5L Aurora Red 1Set(Top and Bottom) 1 KM-001 09433575 89.99 SGD
Shipped after 2018-03-01
108 to 122 102 to 126 180 to 185 Nylon 100% (PVC laminate) 100% polyester (mesh) 4L Charcoal 1Set(Top and Bottom) 1 KM-001 09433505 89.99 SGD
Shipped after 2018-03-01
114 to 122 116 to 126 180 to 185 Nylon 100% (PVC laminate) 100% polyester (mesh) 5L Charcoal 1Set(Top and Bottom) 1 KM-001 09433514 109.99 SGD
Shipped after 2018-03-01
84 to 92 72 to 80 160 to 170 Nylon 100% (PVC laminate) 100% polyester (mesh) M Olive 1Set(Top and Bottom) 1 KM-001 09433435 88.99 SGD
Shipped after 2018-03-01
96 to 104 86 to 96 175 to 185 Nylon 100% (PVC laminate) 100% polyester (mesh) LL Charcoal 1Set(Top and Bottom) 1 KM-001 09433471 88.99 SGD
Shipped after 2018-03-01
114 to 122 116 to 126 180 to 185 Nylon 100% (PVC laminate) 100% polyester (mesh) 5L Olive 1Set(Top and Bottom) 1 KM-001 09433453 109.99 SGD
Shipped after 2018-03-01
90 to 98 78 to 88 170 to 180 Nylon 100% (PVC laminate) 100% polyester (mesh) L Charcoal 1Set(Top and Bottom) 1 KM-001 09433487 89.99 SGD
In stock
102 to 110 90 to 104 175 to 185 Nylon 100% (PVC laminate) 100% polyester (mesh) 3L Olive 1Set(Top and Bottom) 1 KM-001 09433401 109.99 SGD
Shipped after 2018-03-01
108 to 122 102 to 126 180 to 185 Nylon 100% (PVC laminate) 100% polyester (mesh) 4L Olive 1Set(Top and Bottom) 1 KM-001 09433444 89.99 SGD
Shipped after 2018-03-01
108 to 122 102 to 126 180 to 185 Nylon 100% (PVC laminate) 100% polyester (mesh) 4L Navy 1Set(Top and Bottom) 1 KM-001 09433383 109.99 SGD
Shipped after 2018-03-01
114 to 122 116 to 126 180 to 185 Nylon 100% (PVC laminate) 100% polyester (mesh) 5L Navy 1Set(Top and Bottom) 1 KM-001 09433392 89.99 SGD
In stock
84 to 92 72 to 80 160 to 170 Nylon 100% (PVC laminate) 100% polyester (mesh) M Aurora Red 1Set(Top and Bottom) 1 KM-001 09433557 88.99 SGD
In stock
84 - 92 72 - 80 160 - 170 Nylon 100% (PVC laminate) 100% polyester (mesh) M Charcoal 1Set(Top and Bottom) 1 KM-001 09433496 87.99 SGD
Shipped after 2018-03-01
96 to 104 86 to 96 175 to 185 Nylon 100% (PVC laminate) Polyester 100% Mesh LL Olive 1Set(Top and Bottom) 1 KM-001 09433417 87.99 SGD
In stock
84 - 92 72 - 80 160 - 170 100% Nylon (PVC lamination) 100% polyester (mesh) M Navy 1Set(Top and Bottom) 1 KM-001 09433374 88.99 SGD
In stock
90 - 98 78 - 88 170 - 180 100% Nylon (PVC lamination) 100% polyester (mesh) L Navy 1Set(Top and Bottom) 1 KM-001 09433365 87.99 SGD
In stock
96 - 104 86 - 96 175 - 185 100% Nylon (PVC lamination) 100% polyester (mesh) LL Navy 1Set(Top and Bottom) 1 KM-001 09433356 89.99 SGD
Shipped after 2018-02-28
102 - 110 90 - 104 175 - 185 100% Nylon (PVC lamination) 100% polyester (mesh) 3L Navy 1Set(Top and Bottom) 1 KM-001 09433347 88.99 SGD
In stock
90 - 98 78 - 88 170 - 180 100% Nylon (PVC lamination) 100% polyester (mesh) L Olive 1Set(Top and Bottom) 1 KM-001 09433426 87.99 SGD
In stock
102 - 110 90 - 104 175 - 185 100% Nylon (PVC lamination) 100% polyester (mesh) 3L Charcoal 1Set(Top and Bottom) 1 KM-001 09433462 88.99 SGD
Shipped after 2018-03-01
90 - 98 78 - 88 170 - 180 100% Nylon (PVC lamination) 100% polyester (mesh) L Aurora red 1Set(Top and Bottom) 1 KM-001 09433541 88.99 SGD
In stock
96 - 104 86 - 96 175 - 185 100% Nylon (PVC lamination) 100% polyester (mesh) LL Aurora red 1Set(Top and Bottom) 1 KM-001 09433532 88.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
When washing outer walls of condominiums
5
From Japan
On 2018-01-27 19:19:52
Anyway it is a strong durable wrap It is a reinforced work and works hard to recover the garbage collected in the drain of the balcony, but it is hard to wear out which is hard to wear out of course it is hard to wear boots, but you can adjust the hem well, you can firmly adjust the hem 180 cm Slender and L size is just fine
This review is about item#9433365.
It is used in the work of the ship.
4
From Japan
On 2015-12-10 15:43:05
It is light because it is easy to work even if you wear it in the rain, I think that it is good because moisture does not accumulate on the inside.
This review is about item#09433365.
Landscaping
2
From Japan
On 2015-02-18 07:13:56
I used it for landscaping and pruning work for about two years and bought a third thing. Workability is extremely good, such as hem squeezing and mobility, but there is somewhat a problem with strength. Although the outerwear lasts for a long time, the lower trousers burn out without having a half year or more (the sewn portion on the inside of the knees varies vertically) Encourage durability or strongly hope for separate selling separately.
Working on scaffoldings and roofs
4
From Japan
On 2013-11-23 22:22:28
As I just bought it and I have not used it only at work, so far as I noticed. It is better to have a dedicated container (bag) of fabric similar to Katafu. I am diverting prefilled containers that I used before. It is better to take the length of the velcro at the bottom of the lower wing more lengthy for both the male and female to make the adjustment width more than it is now. There are times when you are wearing socks and ordinary shoes, and there are times when you use it with tightening the boots from the top with wearing boots. In the case of myself, when wearing this Temp. Wearing Tabi, I exceeded the effect range of the Velcro, I could not tighten the hem. (I bought it based on the displayed height, so I do not think that it is too big) I think that the point made sturdier, such as reinforcement of the knee, is pretty good.
This review is about item#09433541.
On-site work on rainy days
1
From Japan
On 2012-02-12 22:56:10
Although I bought a vigorously high wing, I bought it for a month after buying it, but it has broken along the crease of the seam allowance of the reinforced part of the knee, although I only wear it on rainy days. it's awful!
This review is about item#09433401.
Lift operation in factory
5
From Japan
On 2010-03-15 15:18:27
It is hard to enter rainwater and it is recommended that it is not steamed.
This review is about item#09433347.
I use it for high-pressure cleaning of the building's outer wall.
5
From Japan
On 2009-01-11 18:16:04
As it is a work on the scaffolding, it is often kappa that is hooked on a line or the like, but this is durable. Expensive Gore-Tex is also strong, but for field use · · ·.
This review is about item#09433487.

Related Products