Buy more than* S$200* and get FREE SHIPPING

Rainware, "ENTRANT 2"

4.80 (5)
Moisture Vapor Permeability (g/m2)
10000
Accessories
Storage bag
...see all>
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Water Pressure Resistance (mmH2O) Adjustable Waist Circumference (cm) Compatible Height (cm) Material (reverse side) Size Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Water Pressure Resistance (mmH2O) Adjustable Waist Circumference (cm) Compatible Height (cm) Material (reverse side) Size Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
108 to 122 10000 or more 102 to 126 180 to 185 100% polyester mesh 4L Silver - 1Set(Top and Bottom) 1 7250 09433812 88.99 SGD
Shipped after 2018-02-23
78 to 86 10000 or more 66 to 74 150 to 160 100% polyester mesh S Navy - 1Set(Top and Bottom) 1 7250 09433742 88.99 SGD
Shipped after 2018-02-23
90 to 98 10000 or more 78 to 88 170 to 180 100% polyester mesh L Pink 324-6396 1Set(Top and Bottom) 1 7250 09433602 83.99 SGD
Shipped after 2018-02-23
96 to 104 10000 or more 86 to 96 175 to 185 100% polyester mesh LL Pink 324-6400 1Set(Top and Bottom) 1 7250 09433593 83.99 SGD
In stock
78 to 86 10000 or more 66 to 74 150 to 160 100% polyester mesh S Saxe blue - 1Set(Top and Bottom) 1 7250 09433681 83.99 SGD
Shipped after 2018-02-23
102 to 110 10000 or more 94 to 104 175 to 185 100% polyester mesh 3L Pink 324-6388 1Set(Top and Bottom) 1 7250 09433584 83.99 SGD
Shipped after 2018-02-23
102 to 110 10000 or more 94 to 104 175 to 185 100% polyester mesh 3L Saxe blue 324-6426 1Set(Top and Bottom) 1 7250 09433645 84.99 SGD
In stock
78 to 86 10000 or more 66 to 74 150 to 160 100% polyester mesh S Pink - 1Set(Top and Bottom) 1 7250 09433627 99.99 SGD
Shipped after 2018-02-23
96 to 104 10000 or more 86 to 96 175 to 185 100% polyester mesh LL Saxe blue 324-6434 1Set(Top and Bottom) 1 7250 09433654 83.99 SGD
In stock
84 to 92 10000 or more 72 to 80 160 to 170 100% polyester mesh M Navy 324-6485 1Set(Top and Bottom) 1 7250 09433733 83.99 SGD
In stock
108 to 122 10000 or more 102 to 126 180 to 185 100% polyester mesh 4L Saxe blue - 1Set(Top and Bottom) 1 7250 09433697 83.99 SGD
In stock
84 to 92 10000 or more 72 to 80 160 to 170 100% polyester mesh M Saxe blue 324-6442 1Set(Top and Bottom) 1 7250 09433672 83.99 SGD
Shipped after 2018-02-22
78 to 86 10000 or more 66 to 74 150 to 160 100% polyester mesh S Silver - 1Set(Top and Bottom) 1 7250 09433803 88.99 SGD
Shipped after 2018-02-23
108 to 122 10000 or more 102 to 126 180 to 185 100% polyester mesh 4L Navy - 1Set(Top and Bottom) 1 7250 09433751 83.99 SGD
In stock
84 to 92 10000 or more 72 to 80 160 to 170 100% polyester mesh M Pink 324-6418 1Set(Top and Bottom) 1 7250 09433611 83.99 SGD
In stock
108 to 122 10000 or more 102 to 126 180 to 185 100% polyester mesh 4L Pink - 1Set(Top and Bottom) 1 7250 09433636 83.99 SGD
Shipped after 2018-02-23
102 to 110 10000 or more 94 to 104 175 to 185 Polyester 100% Mesh 3L Silver 324-6493 1Set(Top and Bottom) 1 7250 09433767 83.99 SGD
In stock
90 to 98 10000 or more 78 to 88 170 to 180 Polyester 100% Mesh L Sachs 325-3546 1Set(Top and Bottom) 1 7250 09433663 82.99 SGD
In stock
84 to 92 10000 or more 72 to 80 160 to 170 Polyester 100% Mesh M Silver 324-6523 1Set(Top and Bottom) 1 7250 09433794 83.99 SGD
In stock
90 - 98 10000 or more 78 - 88 170 - 180 100% polyester (mesh) L Silver 324-6507 1Set(Top and Bottom) 1 7250 09433785 83.99 SGD
In stock
96 - 104 10000 or more 86 - 96 175 - 185 100% polyester (mesh) LL Silver 324-6515 1Set(Top and Bottom) 1 7250 09433776 83.99 SGD
In stock
90 - 98 10000 or more 78 - 88 170 - 180 100% polyester (mesh) L Navy 324-6469 1Set(Top and Bottom) 1 7250 09433724 83.99 SGD
In stock
96 - 104 More than 10,000 86 - 96 175 - 185 100% polyester (mesh) LL Navy 324-6477 1Set(Top and Bottom) 1 7250 09433715 83.99 SGD
In stock
102 - 110 More than 10,000 94 - 104 175 - 185 100% polyester (mesh) 3L Navy 324-6451 1Set(Top and Bottom) 1 7250 09433706 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Outdoor work in case of rain
5
From Japan
On 2016-12-28 17:01:47
There is little steaming, it is light and easy to move and it is very handy.
This review is about item#9433785.
Electric construction (outdoor)
4
From Japan
On 2016-08-10 16:17:46
I used it before, but anyway it is light and breathable. It is useful in hot weather. However, if you use it for a while, the waterproofness slightly drops. And it seems not to be suitable for dirty work or hard work. The rest is that the price is high.
This review is about item#9433663.
Shipboard loading and unloading
5
From Japan
On 2016-06-14 16:06:09
I am satisfied we can not steak lightly
This review is about item#09433706.
For bicycle commuting on rainy days
5
From Japan
On 2015-07-23 09:56:47
It is light and it does not steam and water repellent performance is also good. Although it is durability performance, I do not know unless I keep using it.
This review is about item#09433602.
For commuting by bike
5
From Japan
On 2014-04-03 22:16:28
This time is 2nd payment. It is not heavy like the PVC type, it is easy to wear because it also has breathability. The price is somewhat higher if it says strongly, but I think that there is performance for that amount.
This review is about item#09433785.

Related Products