Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

General Silver Solder

4.37 (19)
Tensile Strength (kgf/mm2)
45
Dimension (phi x mm)
1.0x300
Allowable Temperature (degreeC)
745
TRUSCO Part Number
376-9160
Ingredients
35% Silver, 0% cadmium
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5PC) 1 RZ-100 09433986 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 5
2 star 0
1 star 0
Review Rating: 4.37
19 Customer Reviews
The reviews are automatic translation.
Bronze welding
5
From Japan
On 2018-06-04 21:01:39
It is very easy to use because it is a fine welding work in millimeters
This review is about item#9433986.
During machine maintenance
5
From Japan
On 2018-04-04 19:07:13
I prepared it thinking that it was necessary for this repair, but it was done without using it.
This review is about item#9433986.
It is used when making interior objects such as mobile.
5
From Japan
On 2017-12-18 16:23:13
Very easy to use, cost performance is also good, so I purchase repeatedly.
This review is about item#9433986.
maintenance
3
From Japan
On 2017-06-22 19:30:44
It is thin and shorter than expected. . . . . . . . . . . . .
This review is about item#9433986.
Bra saw blade brazing etc.
5
From Japan
On 2016-11-19 09:51:02
It can be used without problems. The price is also cheap, I am satisfied.
This review is about item#9433986.
Welding operation
3
From Japan
On 2016-10-04 10:26:01
It was normally very easy to use.
This review is about item#9433986.
fixing with wax
5
From Japan
On 2015-12-10 15:52:38
I think that it can not be helped because it is silver, but since it is expensive, I try to purchase it aiming at the day of campaign. Quality is not a problem.
This review is about item#09433986.
Joining
4
From Japan
On 2015-10-08 16:07:35
difficult
This review is about item#09433986.
Silver braze work welding
5
From Japan
On 2015-04-16 18:08:46
It was my first time, so I was at a loss as to which to buy, but I bought it as catalog and it worked nicely. Like other products, Monotarou's products are abundant and inexpensive, so I was told that it is difficult to handle silver bowls, so I thought that the tool was also expensive, so it was good to try looking at your catalog. Also, tools of famous brands are cheaper, so I'd like to use it from now.
This review is about item#09433986.
Hot water supply piping connection
3
From Japan
On 2014-12-23 08:54:31
There is no problem, it is the requested item.
This review is about item#09433986.

Related Products