Buy more than* S$200* and get FREE SHIPPING

Phosphorus Copper Brazing

4.25 (4)
Tensile Strength (kgf/mm2)
30
Dimension (phi x mm)
1.6x300
Allowable Temperature (degreeC)
735
TRUSCO Part Number
376-9186
Ingredients
phosphorus 7%, impurities less than 0.2%, copper 92.8%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5PC) 1 RZ-102 09433995 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
When copper plate is brazed
5
From Japan
On 2017-08-22 15:33:06
Brazing between copper plates · Used for brazing copper plate and copper pipe. Both feeling and strength are good.
This review is about item#9433995.
Welding of copper pipe
5
From Japan
On 2017-06-30 09:45:40
Snaps are also good and easy to use. Also, it is the item I want to buy.
This review is about item#9433995.
Brazed copper work.
2
From Japan
On 2017-05-26 16:16:24
Work is very easy, flux is not necessary for copper. However, it is whiteness far from copper at the time of completion, and it can not be used as it is as a brown silver wax.
This review is about item#9433995.
For maintenance of water heater
5
From Japan
On 2015-08-26 22:34:42
I used it with copper, I melted well, I am satisfied.
This review is about item#09433995.

Related Products