Buy more than* S$200* and get FREE SHIPPING

Aluminum Hard Brazing Filler Metal

3.38 (8)
Tensile Strength (kgf/mm2)
25
Dimension (phi x mm)
2.0x300
Allowable Temperature (degreeC)
580
TRUSCO Part Number
376-9178
Ingredients
Silicon 12% , less than 1.4% of impurities, aluminum 86.6% to 88%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5PC) 1 RZ-101 09434004 8.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products