Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Strong Silver Brazing Filler Metal

4.00 (3)
Tensile Strength (kgf/mm2)
55
Dimension (phi x mm)
1.6x300
Allowable Temperature (degreeC)
780
TRUSCO Part Number
376-9224
Ingredients
40% Silver and 0% cadmium
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 RZ-108 09434013 31.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Blow chips into bytes
5
From Japan
On 2015-11-18 22:57:41
It is used for brazing cermets and carbide chips to the shank of cutting tool. It is cheaper than saving at a tool shop or member shop. It saves us a lot. Is it okay
This review is about item#09434013.
Radio control model
4
From Japan
On 2015-02-12 07:59:24
I wanted a thing with a thickness of 2 mm
This review is about item#09434013.
I blocked the hole in the chamber.
3
From Japan
On 2012-08-06 13:39:09
I brazed for the first time. I managed to do something, but it is quite difficult. It seems better to practice as it is beforehand. In that case, general silver wax would be better than a powerful silver loaw of more than 1000 yen per one. Still quite high, I think that it is a waste if you do not work carefully.
This review is about item#09434013.

Related Products