Buy more than* S$200* and get FREE SHIPPING

Lithium-ion battery

4.75 (20)
Battery Voltage (V)
7.2
Battery Capacity (Ah)
1
Compatible
TD020DS(W), TD021DS(W), DF010DS, CL070DW, ML704
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BL7010 09434065 45.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.75
20 Customer Reviews
The reviews are automatic translation.
Is it genuine? Do you really sell this?
5
From Japan
On 2017-05-11 20:29:35
For Makita believers this is what I want to say. too high! Did you investigate whether you sell it on the main unit? , If genuine goods are released better performance should naturally lower the price of that product so rather than compete to raise the performance should counter price copies! It is! .
This review is about item#9434065.
Meter exchange work
5
From Japan
On 2017-01-23 16:35:33
We are using two, but we use ask another one in the preliminary
This review is about item#9434065.
Tightening tapping screw
5
From Japan
On 2015-11-20 21:21:33
Indeed genuine.
This review is about item#09434065.
Of the vacuum cleaner instead of battery
5
From Japan
On 2015-11-05 16:04:35
Since it is a consumable was saved if there is a handling
This review is about item#09434065.
Pen drill driver
5
From Japan
On 2015-10-13 21:12:40
Purchase as a spare battery for Makita pen drill driver. no problem.
This review is about item#09434065.
Electrical construction
5
From Japan
On 2015-08-01 16:18:20
I think that life is good - there is a high frequency of use the battery.
This review is about item#09434065.
Maintenance work
5
From Japan
On 2015-01-13 22:26:37
Since the battery of the first body set has been weakened, it was purchased. It is of course genuine rest assured. It When new good has of the battery, was a strong feeling when I realized even torque. (Gradually torque while you are using was not noticed to have fallen) price Once in postage in other shops, it's Monotarou was cheap.
This review is about item#09434065.
clean up
5
From Japan
On 2014-12-10 16:34:31
I had been using until now have replacement because the force is becoming weaker. We firmly can charge satisfaction.
This review is about item#09434065.
Electrical construction
5
From Japan
On 2014-10-12 15:03:14
It can be used with confidence because it is genuine.
This review is about item#09434065.
Electrical construction
5
From Japan
On 2013-03-15 13:48:57
Because it has quite possession, if there are two items of suvere and attached items, we have enough for about one week of construction.
This review is about item#09434065.

Related Products