Buy more than* S$200* and get FREE SHIPPING

Carpenter'S Squareuare, Silver Thick Extensive Width

5.00 (5)
Purpose
Best for architecture and general civil engineering work, Best for architecture and general civil engineering work, Best for architecture and general civil engineering work, Best for architecture and general civil engineering work
Length Tolerance (mm)
150+/-0.2
Measuring Range (cm)
0 - 15
Length 2 (mm)
170
Length 1 (mm)
85
Dimension (Width W x Thickness) (mm)
20x2.0
Pricision
Squareness/does not exceed +/-0.1mm with 100mm Length tolerance difference / total length +/- 0.2 mm
Scale Range
(Long branch) Outside 15 cm, inner 10cm (Short branch) Outside 7.5 cm, inner 5cm
Scale
Inside and outside co-ordinal, 8 level scale
Squareness (mm)
(Tick side) does not exceed 0.15 at 150
Weight (g)
72
Finishing Material
SUS410 / Silver
Thickness (mm)
2.0
Width (mm)
20
Shape
Same thickness
Material
Stainless steel SUS410
TRUSCO Part Number
337-6168
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 10424 09434266 22.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Exterior construction
5
From Japan
On 2017-05-25 11:55:32
It's easy to use because you can read the dimensions of the inner memory as it is
This review is about item#9434266.
Measurement of top wood
5
From Japan
On 2016-05-12 19:17:18
During home remodeling, I bought it for measurement at the place without width and measurement at the time of cutting out the parts. It is very durable construction and has memory on the inside and on both sides and it was very handy and it was useful.
This review is about item#09434266.
measurement
5
From Japan
On 2013-12-09 23:08:27
I took advantage of the size of 500 x 250, I wanted this size! The possibilities and goodness of selfishness have expanded. Thank you.
This review is about item#09434266.
For on-site use
5
From Japan
On 2012-12-24 14:23:04
It's small and very convenient
This review is about item#09434266.
Measurement of dimensions of parts for small equipment and self-made jigs
5
From Japan
On 2012-07-17 14:58:50
Shinwa's 10424, 10421, 10405, and 11481 are very easy to use with the same inside and outside front and back 8-stage etching graduations. Only the thing of the 8th step scale series is used for the bending scale. I am using it for checking the dimensions of soft materials such as plastics, aluminum, iron, FRP, wood and so on. 2 mm thick is somewhat difficult to do with scribbles, but it has rigidity priority. Grind sculptures are indispensable because they can not be used immediately because they are scraped off. It seems to be the cheapest thing to buy here.
This review is about item#09434266.

Related Products