Buy more than* S$200* and get FREE SHIPPING

Monkey Wrench, "Pocket Monkey"

5.00 (4)
2015 Trusco Published Pages
2 0302
Point Thickness (mm)
2.0, 2.0
Maximum Openings (mm)
20, 20
Nominal Dimension (mm)
100, 100
Weight (g)
85, 85
Overall Length (mm)
110, 110
TRUSCO Part Number
368-8909, 368-8909
Compatible
(Bolt, nut) M12 or less, (Bolts, nuts) Less than M12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TWM-06 09434302 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Tightening the connector
5
From Japan
On 2017-05-24 19:05:40
There is no problem at all about the product. I think whether there is a problem depending on the intended use.
This review is about item#9434302.
Tightening of bolt and nut
5
From Japan
On 2017-01-06 12:20:24
Using bolts and nuts of 10 mm or less (considerable years and screws) around, even when they rotate, when one is in a narrow place, this monkey has strength as well as strength, catch a glitch I will.
This review is about item#9434302.
Maintenance of motorcycles etc.
5
From Japan
On 2009-09-02 12:19:59
Though the thickness of the female screw of the rear mirror attached to the handle is thin, it did not become meaningful with ordinary wrench, but when it was Kore, installation and detachment could be done smoothly with JustFit.
This review is about item#09434302.
Maintenance etc of the motorcycle etc.
5
From Japan
On 2009-02-09 17:45:13
When replacing the rearview mirror of a motorbike fixed with a double nut, it was troubled because it was too thick with a normal wrench to be able to adjust the double nut individually, but with this thin walled monkey wrench everything was fixed Did.
This review is about item#09434302.

Related Products