Buy more than* S$200* and get FREE SHIPPING

Pocket Illuminance Meter

Diagonal Incident Characteristic
Cosine law approximated
Relative Spectral Accuracy
Standard relative luminosity approximated
Light-receiving Element
Ratio of Visual sensitivity approximate SI photodiode (9 mmphi)
Temperature Characteristics
+/-5% (23degreeC standard, at 0degreeC to 40 degreeC)
Accuracy
+/- (5%rdg+1dgt) 3000lx or less +/- (5%rdg+1dgt) 3000lx or more (JIS standard model with General form A class, or equivalent certification trading outside products) 23deg C+/-2deg C
Power Consumption (mW)
About 10
Storage Temperature/Humidity Range
-10 to 50, less than 80%RH moisture with no condensation
Operating Temperature and Humidity Range
0-40, 80% RH or less moisture where there is no condensation
Measuring Range
400.0lx/4000lx/40.00klx/400.0klx
Sample Rate
Number /Approx 2, bargraph / about 2
Cord Length (mm)
900
Display
Number / 3999 counts, bargraph / 42 segments
Dimensions (Height H x Width W x Depth D) (mm)
Body / 117 x 76 x 18 Sensup rope / 84 x 16 x 10
Power
SR-44 OR LR-44x2
Weight (g)
About 120
Accessories
Instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LX2 09434591 279.99 SGD
In stock
ADD TO CART

Related Products