Buy more than* S$200* and get FREE SHIPPING

Dresser holder

4.50 (2)
Compatible Whetstone Size
6 inch (150mm) to 20 inch (500mm) grinding wheel, From a 6 inch (150mm) to a 20 inch (500mm) grinding stone
Replacement Blade Specification
No.0 28mm, No 0 28mm
Weight (g)
800, 800
Overall Length (mm)
265, 265
Number of Blades
12 piece to 13 piece, if you want to finish a small grindstone reduce the number of blade by entering the included 6mm flat washer, adjust the blade width and grindstone width before using., From 12 to 13 When finishing a small whetst1, please put the attached 6mm washer in, lower the number of blades, and adjust the blade width the same as the whetst1's thickness.
TRUSCO Part Number
215-7292, 215-7292
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TS-24N 09434476 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Chamfer of both sword gliders
4
From Japan
On 2018-04-25 17:51:37
We weld the four parts of the holder part and the base part of the handle. Otherwise I will be out of use.
This review is about item#9434476.
Molding of whetstone
5
From Japan
On 2015-04-16 15:43:57
It is very well cut.
This review is about item#09434476.

Related Products