Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

CERAMIC DISC 957A

4.00 (1)
Purpose
Weld bead removal, Sputter removal After fusing, deburring end face after shearing Welding burning, removal of rust and film coating From rough polishing to finishing of any metal
Outer Diameter (phi mm)
100
Abrasive Type
Cubitron abrasives
Maximum Rotation Speed (min-1[r. p.m])
13800
Hole Diameter (phi mm)
15
Compatible Power Tool
Air angle thunder Electric angle grinder Rotation of 13800r.p.m or lower corresponds to 15 mm diameter grinder wheel hole.
...see all>
Product Options
ADD TO CART
Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 327-4811 1Box(5Sheet) 1 #60 09434494 41.99 SGD
In stock
80 327-4829 1Box(5Sheet) 1 #80 09434503 41.99 SGD
In stock
120 327-4837 1Box(5Sheet) 1 #120 09434512 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Sheet metal, made can finish after welding
4
From Japan
On 2017-07-17 10:29:08
Until now we have used zirconia abrasive discs, but since the products we used were out of print, we purchased them for alternative. It is also easy to cut, it seems not to be so bad for cost performance as well.
This review is about item#9434494.

Related Products