Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Paste Brush Black

Purpose
Glue Brush
Thickness (mm)
4
Bristle Color
Black
Trim
Horse hair
Size (inch)
4
Trim Length (mm)
32
Dimension (mm)
115
Model
Flat
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 120546 0000 09435212 3.99 SGD
In stock
ADD TO CART

Related Products