Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Black Gold Roll Paste Brush

5.00 (2)
Thickness (mm)
6
Bristle Color
Black
Trim
Horse hair
Size
4 inch
Dimension (mm)
115
Model
Flat
Application
Glue Brush
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 120545 0000 09435221 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for pasting on cloth.
5
From Japan
On 2016-03-01 13:39:20
I am very satisfied with the product I thought, I would like to purchase it in the future, thank you.
This review is about item#09435221.
Painting of floor part of wood deck
5
From Japan
On 2013-08-20 10:29:14
Since the coating width is wide, it is difficult for plaque to form, and the elasticity is also strong, so it was very good for spreading.
This review is about item#09435221.

Related Products