Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Brush for Synthetic Resin Coating 'Hayate'

4.56 (9)
Purpose
For eco paint and one component urethane paint
Bristle Color
White
Trim
Goat hair (Yano)
Trim Length (mm)
36
Model
Bracing
...see all
Product Options
ADD TO CART
Thickness (mm) Size (Number) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Size (Number) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 10 30 1PC 1 101727 0010 09434792 4.94 SGD
In stock
16 15 40 1PC 1 101727 0015 09434801 6.23 SGD
In stock
17 20 50 1PC 1 101727 0020 09434817 7.85 SGD
In stock
17 25 60 1PC 1 101727 0025 09434826 9.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
When the paint job
5
From Japan
On 2016-10-14 23:38:56
Dripping of paint during painting work also has been without clean wet satisfaction.
This review is about item#9434817.
Paint job
5
From Japan
On 2015-11-06 17:00:21
It is less smooth and uneven coating
This review is about item#09434826.
Painting
3
From Japan
On 2015-06-19 19:46:21
It was easy to use
This review is about item#09434801.
Painting
5
From Japan
On 2015-05-05 19:10:09
I slightly Fukumi is worse than fireworks waist is just good personal preference Also buy
This review is about item#09434817.
Fine urethane paint
4
From Japan
On 2014-05-27 19:44:52
Happy with the finish I better if there is a little more hip kana easy to paint When compared to other brush
This review is about item#09434792.
Paint job
5
From Japan
On 2013-08-31 13:30:02
It was very easy to use. I bought with the intention of disposable, but the wash was used more than once because there was also no waist comes out with.
This review is about item#09434801.
Paint job
4
From Japan
On 2013-05-22 16:53:09
Compared to "gale" of Yoshikawa, somewhat smallish. This next is I think I try to buy the No. 20. Good, such as the strength of the hip, hard to include acceleration and to use. That the low price, be the sides must put up with? It is also drawback of hair is easy to cut.
This review is about item#09434801.
Painting
5
From Japan
On 2013-03-18 13:23:44
Just a good size Easy to fill
This review is about item#09434801.
Paintable lacquerware (Kitetsu other)
5
From Japan
On 2012-01-12 03:57:37
Since the use cheaper price is also a still Otsuka brush brush and cheap This is the best. Our employees are also Oh joy. It uses a lifetime to buy in the future.
This review is about item#09434817.

Related Products