Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cotton Swab for Industry

Swab Diameter (mm)
3.7
Material (cotton balls)
Cotton + viscose blended fabric
Material (Shaft)
Paper
Type
Both cotton
Overall Length (mm)
78
TRUSCO Part Number
293-9541
TGK Product Number
644-25-18-03
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(200PC) 1 P753D 09435754 15.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products