Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material (Shaft) Type Overall Length (mm) AS ONE Part Number Material (head) Head Shape Head Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Shaft) Type Overall Length (mm) AS ONE Part Number Material (head) Head Shape Head Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PP (polypropylene) Katawata 129 7-093-09 91% iso propyne alcohol wet Elongated type 9.5x15.8x25 1Box(25PC) 1 CT813 09436016 76.99 SGD
Shipped after 2018-06-27
PP (polypropylene) Katawata 131.8 7-093-05 PU (polyurethane) Thermal wear Elongated type 9.5x21.2x25.7 1Box(100PC) 1 TX708A 09435973 82.99 SGD
Shipped after 2018-06-27
PP (polypropylene) Katawata 129 7-093-04 PU (polyurethane) Thermal wear Elongated type 9.5x15.8x25 1Box(100PC) 1 TX707A 09435964 75.99 SGD
Shipped after 2018-06-25
PP (polypropylene) Katawata 80.1 7-093-03 PU (polyurethane) Elongated freely type 8.5x11.4x27 1Box(100PC) 1 TX706A 09435955 91.99 SGD
Shipped after 2018-06-25
Tree Katawata 152.4 7-093-02 Cotton Small Type phi6.4x16 1Box(1000PC) 1 TX705 09435946 73.99 SGD
Shipped after 2018-06-27
Tree Katawata 154 7-093-11 PU (polyurethane) winding Large Type 12x20x26 1Box(500PC) 1 TX700B 09435937 389.99 SGD
Shipped after 2018-06-27
PP (polypropylene) Katawata 105.5 7-093-08 PU (polyurethane) Small size 4.7x4.7x13 1Box(100PC) 1 TX709A 09435982 84.99 SGD
Shipped after 2018-06-25
PP (polypropylene) Single cotton 113.5 7-093-06 PU (polyurethane) Slender type 5.9x7x21 1Box(100PC) 1 TX710A 09435991 84.99 SGD
Shipped after 2018-06-25
PP (polypropylene) Single cotton 128.5 7-093-07 Urethane thermo bonding Large-sized 8.6x12.7x25.7 1Box(100PC) 1 TX712A 09436007 85.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products