Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cleaning Stick Large

4.00 (1)
AS ONE Part Number
1-7696-01
Handle Dimensions (mm)
5.2x3.0x25.7
Material (head)
PE (POLYESTER)
Head Dimensions (mm)
12.7x4.2x25.7
Material (Shaft)
PP (polypropylene)
Type
Single cotton
Overall Length (mm)
127.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(50PCx2Bag) 1 1-7696-01 09435483 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When cleaning machine, etc.
4
From Japan
On 2016-07-01 16:57:04
The adsorption of sponge is easier to use than cotton type.
This review is about item#09435483.

Related Products