Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aspure Industrial Cotton Swab

4.50 (2)
Material (head)
100% natural cotton
...see all>
Product Options
ADD TO CART
AS ONE Part Number Package Contents Head Dimensions (mm) Material (Shaft) Type Overall Length (mm) Shaft Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Package Contents Head Dimensions (mm) Material (Shaft) Type Overall Length (mm) Shaft Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-8584-03 25 lines / bag x 200 bags phi3.0x12 Paper Both cotton 75 About 1.5 - 1Box(5000PC) 1 AP-3 09435605 129.99 SGD
In stock
1-8584-08 X1 bags / bag of 100 pieces phi1.25x12 Aluminum Katawata 151 About 0.7 6 inches long cotton swab 1Box(100PC) 1 AP-8 09435657 46.99 SGD
In stock
1-8584-02 X200 bags / bag of 25 phi2.7x12 Paper Both cotton 76 About 1.5 3 inches slim swab 1Box(5000PC) 1 AP-2 09435596 119.99 SGD
In stock
1-8584-05 X200 bags / bag of 25 phi2.8x14 Paper Both cotton 77 About 1.5 3 inches Cone Slim swab 1Box(5000PC) 1 AP-5 09435623 119.99 SGD
In stock
1-8584-16 X50 bags / bag of 25 phi4.7x15 Paper Both cotton 78 About 2.5 3 inches regular swab 1Box(1250PC) 1 AP-6 75356942 30.99 SGD
In stock
1-8584-01 25/ bags x 100 bags phi3.6x15 Paper Both cotton 76 About 1.5 3-Inch baby cotton swabs 1Box(2500PC) 1 AP-1 09435587 53.99 SGD
In stock
1-8584-14 25 [bag ] x 50 bags phi4.7x12 Paper Both cotton 80 About 2.5 3-inch makeup swab 1Box(1250PC) 1 AP-4 35337075 32.99 SGD
In stock
1-8584-07 100/ bags x 10 bags phi4.7x15 Paper Single cotton 148.5 About 2.5 6 inch long swab 1Box(1000PC) 1 AP-7 09435641 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wiping finishing work such as painting
4
From Japan
On 2015-09-24 15:52:37
Since it contains a lot, it is saved.
This review is about item#35337075.
Used to restore cultural properties.
5
From Japan
On 2014-08-19 17:59:19
Used for removing dirt on fine parts and wiping applied lacquer when restoring lacquer art cultural properties. Unlike ordinary swabs, work is easy to do because there is hardness.
This review is about item#35337075.

Related Products