Buy more than* S$200* and get FREE SHIPPING

Stc Swivel Caster, Nylon Wheels ) With Stopper

4.33 (3)
...see all
Product Options
ADD TO CART
Eccentricity E (mm) Attachment Height H (mm) Finishing (Metal Compatibletings) Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Material (Wheel) Starting Turning Force (daN) Shape Starting force (daN) Type Mounting Pitch A x B (A1xB1)(mm) Shaft Diameter T(mm) Allowable Load (daN) Plate Dimensions X x Y (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eccentricity E (mm) Attachment Height H (mm) Finishing (Metal Compatibletings) Mounting Hole Diameter P(mm) Wheel Width (mm) Wheel Diameter D (phi mm) Material (Wheel) Starting Turning Force (daN) Shape Starting force (daN) Type Mounting Pitch A x B (A1xB1)(mm) Shaft Diameter T(mm) Allowable Load (daN) Plate Dimensions X x Y (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 165 unichrome plating - 38 125 Nylon integral (B pieces) wheels 31.50 - 4.50 - 80x80(75x75) - 150 102x102 1PC 1 STC-125NBN S-2 09436427 29.33 SGD
Shipped after 2017-03-06
40 190 unichrome plating - 35 150 Nylon integral (B pieces) wheels 33.60 - 4.80 - 80x80(75x75) - 160 102x102 1PC 1 STC-150NB S-2 09436436 35.29 SGD
In stock
16 65 Uni-chromium plating 6.5 20 50 Nylon solid wheel 14.40 Universal Car S 6.30 Industrial caster 46x35 6 60 59x47 1PC 1 STC-50NM S-1 09436384 3.88 SGD
In stock
25 85 Uni-chromium plating 8.8 25 65 Nylon solid wheel 14.70 Universal Car S 7.35 Industrial caster 55x42 8 70 70x58 1PC 1 STC-65NM S-1 09436393 5.85 SGD
In stock
25 93 Uni-chromium plating 8.8 25 75 Nylon solid wheel 16.80 Universal Car S 8.40 Industrial caster 55x42 8 80 70x58 1PC 1 STC-75NM S-1 09436402 6.73 SGD
In stock
30 130 Unichrome plating 10.5 32 100 Nylon solid wheel 25.20 Universal wheel S 9.00 Industrial caster 71x71 (68x68) 12 120 90x90 1PC 1 STC-100NH S-2 09436411 15.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Table
4
From Japan
On 2016-04-08 08:57:06
Is good.
This review is about item#09436384.
Movement of equipment
4
From Japan
On 2015-11-18 14:19:16
Move smoothly (in particular, began to move but) comfortably
This review is about item#09436384.
Storage of automotive engine
5
From Japan
On 2015-01-30 12:31:28
In the rubber roller until now, quite movement from in the nylon caster is now smoothly, but the same size had felt the weight of the movement be used in load-bearing inside.
This review is about item#09436411.

Related Products