Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Moment of Inertia (kg / m2) Nominal Diameter dm (mm) Rim Width W (mm) Maximum Shaft Hole Diameter d (mm) de Outside Diameter (phi mm) Shape Graph Number Minimum Shaft Hole Diameter (mm) Shape of Grooves Number of Flutes Prepared Hole Diameter d (mm) Maximum Shaft Bore Size (mm) Rim h (mm) Nominal Diameter (mm) Hub s2 (mm) Type Hub s1 (mm) Weight (kg) Hub l (mm) Hub db (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Moment of Inertia (kg / m2) Nominal Diameter dm (mm) Rim Width W (mm) Maximum Shaft Hole Diameter d (mm) de Outside Diameter (phi mm) Shape Graph Number Minimum Shaft Hole Diameter (mm) Shape of Grooves Number of Flutes Prepared Hole Diameter d (mm) Maximum Shaft Bore Size (mm) Rim h (mm) Nominal Diameter (mm) Hub s2 (mm) Type Hub s1 (mm) Weight (kg) Hub l (mm) Hub db (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.01 150 44 40 161 22U - B 2 - - 20(0-+2) - 19 - 15 3.33 40 71   1pc 1 150-B-2 36163416 67.99 SGD
Shipped after 2018-01-19
0.24 400 44 50 411 20Y - B 2 - - 20.5(0-+2) - 9 - 15 10.6 50 90 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 400-B-2 36163653 229.99 SGD
Shipped after 2018-01-19
0.00803, 0.00803, 0.00803, 0.00803 140, 140, 140, 140 44, 44, 44, 44 40, 40, 40, 40 151, 151, 151, 151 22U, 22U, 22U, 22U 14, 14, 14, 14 B, B, B, B 2, 2, 2, 2 -, -, -, - 40, 40, 40, 40 (0-+2)20, (0-+2)20, (0-+2)20, (0-+2)20 140, 140, 140, 140 19, 19, 19, 19 22U, 22U, 22U, 22U 15, 15, 15, 15 3.1, 3.1, 3.1, 3.1 40, 40, 40, 40 71, 71, 71, 71 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 140-B-2 09436707 67.99 SGD
Shipped after 2018-01-19
0.00119 80 44 28 91 21U - B 2 - - 20(0-+2) - 24 - 15 1.38 35 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 80-B-2 36163303 39.99 SGD
Shipped after 2018-01-19
0.0018 90 44 28 101 21U - B 2 - - 20(0-+2) - 24 - 15 1.64 35 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 90-B-2 36163312 45.99 SGD
Shipped after 2018-01-19
0.000562 63 44 28 74 11U - B 2 - - - - - - 15 1.15 59 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 63-B-2 36163276 32.99 SGD
Shipped after 2018-01-19
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2016-04-22 15:21:01
Because it was necessary in a hurry, it arrived immediately after ordering and it was saved.
This review is about item#36163382.
Machine maintenance
4
From Japan
On 2014-10-22 18:37:33
Although there is no problem in use, if processing is able to be saved quickly if holes which are made because it is fine can be saved ... · · · It seems that the notation of "sticky" is different in the product catalog?
This review is about item#36163276.

Related Products