Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Elastic Joint Handle 2000

5.00 (4)
Weight (g)
370
Length (mm)
850 - 2000
Material
Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 11790 09436716 18.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Paint coloring
5
From Japan
On 2017-03-07 18:12:58
Although it is cheap, things are solid and it is okay. It is a difficult point to remove the seal.
This review is about item#9436716.
Wall paint
5
From Japan
On 2016-03-05 23:08:50
Easy to use
This review is about item#09436716.
Partially remodeled and used to support Tarp
5
From Japan
On 2013-04-26 15:26:37
I was looking for something as light as possible with a maximum length of 2 m and a minimum length of 1 m or less. I use it differently from the original use purpose, I am sorry for the manufacturer, but use it as a support for the tarp screen. There is not much else like this any more. I had a hard time when peeling off the sticker, so it would be great if you could easily peel off a little more.
This review is about item#09436716.
Used when painting outer wall
5
From Japan
On 2013-02-17 22:28:04
We are using exterior wall painting, painted parts not reachable outside the scaffolding. Shrinkage It is lightweight as lightweight 370 g even with maximum 2 m.
This review is about item#09436716.

Related Products